Shop All Industrial Hoses
Milton
3/8" x 25 ft PVC Air Hose 250 psi, Pnuematic Hose Fitting Size: 1/4"
Mfr # 1642
Zoro # G5035777
original price:
$37.78
9% off
new price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 25 ft.
- Pneumatic Hose Inside Dia. 3/8"
- Pnuematic Hose Fitting Size 1/4"
- Pneumatic Hose Max. Pressure 250 psi
- Tube Material PVC
Product Information
- Brand Milton
- MFR # 1642
- Zoro # G5035777
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Pneumatic Hose Length | 25 ft. |
Pneumatic Hose Inside Dia. | 3/8" |
Pnuematic Hose Fitting Size | 1/4" |
Overall Width | 0.75 |
Overall Height | 0.75 |
Overall Length | 300 |
Details
Item | Air Hose |
Pneumatic Hose Max. Pressure | 250 psi |
Tube Material | PVC |
Material | Thermoplastic PVC |
Weight | 3.226 |
Description
PVC Air Hose,25ft,3/8 In. ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, 440C SS, 0.750 In D, 36 In (QSSS 3/4 L 36)
- DIXON Barbed Hose Fitting, Hose ID 1/4", NPTF (1040404SS)
- TB WOODS G-Flex Grid Coupling, 1070T Grid (1070G)
- CONTINENTAL CONTITECH 3/8" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-05-13)
- MILTON 3/8" x 50 ft PVC Air Hose 250 psi (1643)
- MILTON 1/2" ID x 50 ft. EPDM Rubber Air Hose (1636-1)
- MILTON 1/2" ID x 25 ft. EPDM Rubber Air Hose (1636)
- MILTON 3/8" x 50 ft PVC Air Hose 250 psi (1645)
- MILTON Leader Hose, 1/2" X 3ft (2780-3LH)
- MILTON 1/4" ID x 30" Snubber Hose (S-680)
- CONTINENTAL Food Hose, 1-1/4" ID x 10 ft., Clear (NTF125-10-G)
- Milton Air Hoses