Shop All Industrial Hoses
Milton
3/8" x 25 ft PVC Air Hose 250 psi
Mfr # 1644
Zoro # G5035759
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 25 ft.
- Pneumatic Hose Max. Pressure 250 psi
- Pnuematic Hose Fitting Size 3/8"
- Pneumatic Hose Inside Dia. 3/8"
- Tube Material PVC
Product Information
- Brand Milton
- MFR # 1644
- Zoro # G5035759
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Pneumatic Hose Length | 25 ft. |
Pnuematic Hose Fitting Size | 3/8" |
Pneumatic Hose Inside Dia. | 3/8" |
Overall Length | 300 |
Overall Width | 0.69 |
Overall Height | 0.69 |
Details
Pneumatic Hose Max. Pressure | 250 psi |
Item | Air Hose |
Tube Material | PVC |
Material | Thermoplastic PVC |
Weight | 3.324 |
Description
PVC Air Hose,25ft,3/8 In. ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Long-Length PowerGrip GT2 Belting, LL5MR15 ST (LL5MR15 ST)
- DYNABRADE Slider/Housing Assembly, Right and Left (57427)
- POWERDRIVE Split Taper Bushing, Series Q1, 2-1/8" (Q1-2-1/8)
- U.S. MOTORS Motor, 2HP, 3450,2850RPM, 208-230/460V (EE733B)
- MILTON Jack Hammer Hose W/Uni Crimp 3/4"X50Ft (1638)
- MILTON 3/8" x 25 ft. EPDM Rubber Air Hose (1634)
- MILTON 1/4" ID x 500 ft. EPDM Rubber Air Hose (1630-500BK)
- MILTON 3/8" x 50 ft. EPDM Rubber Air Hose (1635)
- MILTON 3/8" x 2 ft. Snubber Hose (681)
- MILTON 3/8" ID x 25 ft. EPDM Rubber Air Hose (1632)
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 50 ft., Hose Color: Blue (FRTB075-50MF-G)
- Milton Industrial Hoses