Shop All Coiled Air Hoses
Milton
3/8" Nylon ReKoil Hose Repair Kit PK 5
Mfr # 1675-1
Zoro # G5035375
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Length 4.25
- Overall Height 3.25
- Weight 0.187
- Overall Width 4
Product Information
- Brand Milton
- MFR # 1675-1
- Zoro # G5035375
- Country of Origin Canada
- Category Coiled Air Hoses
Dimensions
Overall Length | 4.25 |
Overall Height | 3.25 |
Overall Width | 4 |
Details
Item | Nylon ReKoil Hose Repair Kit,3/8",PK5 |
Material | Brass |
Weight | 0.187 |
Description
Nylon ReKoil Hose Repair Kit,3/8 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 90L Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (090LT17FH6326)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E212RS)
- B B MANUFACTURING 10AT5/335, Timing Belt, Polyurethane, Steel (10AT5/335)
- LOC-LINE Extended Element, Gray, 1/4", PK20 (49445-G)
- MILTON 3/8" MNPT x 25 ft. Nylon ReKoil Hose (1674)
- MILTON 1/4" ID x 30 ft. Polyurethane ReKoil Hose (1671-30)
- MILTON 3/8" ID x 20 ft. Polyurethane ReKoil Hose (1672-20)
- MILTON 1/4" MNPT x 12 ft. Nylon ReKoil Hose (1667)
- MILTON 1/4" Nylon ReKoil Hose Repair Kit PK 5 (1669-1)
- MILTON ReKoil Hose Safety Blow Gun Kit (S-225)
- ATP Coiled Air Hose, 1/4" ID x 16 ft. (TT-14-20-LB-RS)
- Milton Air Hoses