Shop All Coiled Air Hoses
Milton
3/8" MNPT x 50 ft. Nylon ReKoil Hose
Mfr # 1675
Zoro # G5035698
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Weight 2.2
- Overall Length 20
- Overall Height 5.5
- Overall Width 5.5
Product Information
- Brand Milton
- MFR # 1675
- Zoro # G5035698
- Country of Origin Canada
- Category Coiled Air Hoses
Dimensions
Overall Length | 20 |
Overall Height | 5.5 |
Overall Width | 5.5 |
Details
Item | Nylon ReKoil Hose,3/8" MNPT,50ft |
Material | Nylon |
Weight | 2.2 |
Description
Nylon ReKoil Hose,3/8 In. MNPT,50ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 16mm, Plastic (MSP-16-P)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1, PK3 (EP101216)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KK10, Pressure Line, 10 micron, Outside-In (MF0059501)
- POWERDRIVE 7/8" to 3-1/2" V-Belt Pulley 18.70" OD (3B124SK)
- MILTON 3/8" ID x 50 ft. Nylon ReKoil Hose (1675-4)
- MILTON 1/4" ID x 30 ft. Polyurethane ReKoil Hose (1671-30)
- MILTON 3/8" MNPT x 25 ft. Nylon ReKoil Hose (1674)
- MILTON 3/8" Nylon ReKoil Replacement Fittng PK 5 (1675-5)
- MILTON 1/4" MNPT x 12 ft. Nylon ReKoil Hose (1667)
- MILTON 1/4" Nylon ReKoil Hose Repair Kit PK 5 (1669-1)
- COILHOSE PNEUMATICS Nylon Coil 3/8" ID x 12’ 3/8" BSPT Swivel (N38-12BP)
- Milton Coiled Air Hoses