Shop All Industrial Hoses
Milton
3/8" ID x 50 ft. EPDM Rubber Air Hose
Mfr # 1633
Zoro # G5035838
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM Rubber
- Overall Width 0.718
- Weight 9.65
- Overall Height 0.718
- Overall Length 600
Product Information
- Brand Milton
- MFR # 1633
- Zoro # G5035838
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Overall Width | 0.718 |
Overall Height | 0.718 |
Overall Length | 600 |
Details
Item | EPDM Rubber Air Hose,50ft,3/8" ID |
Material | EPDM Rubber |
Weight | 9.65 |
Description
EPDM Rubber Air Hose,50ft,3/8 In. ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, 2AK104 x 1 (2AK1041)
- DAYTON Coupling, Rigid Steel (3ZN33)
- MAIN FILTER Hydraulic Filter, replaces WIX F10C60B7T, Suction Strainer, 60 micron, Outside-In (MF0062214)
- AIGNEP USA Male Connector, 8mm Tube Sz, Brass, PK5 (50000N-8-1/2-PK5)
- MILTON 3/8" x 25 ft PVC Air Hose 250 psi (1644)
- MILTON Leader Hose, 1/2" X 3ft (2780-3LH)
- MILTON 1/4" ID x 500 ft. EPDM Rubber Air Hose (1630-500BK)
- MILTON 3/8" x 25 ft. EPDM Rubber Air Hose (1634)
- MILTON 3/8" x 2 ft. Snubber Hose (681)
- MILTON 3/8" ID x 500 ft. EPDM Rubber Air Hose (1632-500BK)
- BOSTON 1" ID x 100 ft Vinyl Nitrile Gasoline Hose BK (H036316BK-100)
- Milton Industrial Hoses