Shop All Push On Hose Fittings
Milton
3/8" ID x 250 ft. Push-Lock Hose
Mfr # 1629-250
Zoro # G5035619
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Overall Height 13.63
- Overall Length 3000
- Overall Width 13.63
- Weight 36.15
Product Information
- Brand Milton
- MFR # 1629-250
- Zoro # G5035619
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Overall Height | 13.63 |
Overall Length | 3000 |
Overall Width | 13.63 |
Details
Material | Nitrile |
Item | Push-Lock Hose,250ft,3/8" ID |
Weight | 36.15 |
Description
Push-Lock Hose,250ft,3/8 In. ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Radial Bearing, Double Seal, 50mm Bore (210PP)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 1.5 Rod (288500)
- BAILEY HYDRAULICS Weld-On Ports 2649-19: Sae #12 1 1/16-12 Port, 750103 (750103)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23358MPG, Pressure Line, 25 micron, Outside-In (MF0060491)
- MILTON Reusable Hose End, 1/4"MNPT, 11/16"OD, PK10 (621-11)
- MILTON Hose End Fitting, 1/4" FNPT, 3/8" ID, PK10 (605-2)
- MILTON A Style Swivel Hose Fitting, 1/4" MNPT (S-99681-6)
- MILTON Brass Hole Ferrule, 1"x.625 I.D. (1654-5)
- MILTON Hex Nipple Hose Fitting, MNPT x NPS, 1/4" (S-648)
- MILTON Hose End Fitting, 1/4 MNPT x 1/4 ID, PK10 (600)
- ZORO SELECT Straight Double Bolt or Band, 3/4 in Hose I.D, 3/4 in Thread (3MC01)
- Milton Push On Hose Fittings