Shop All Industrial Hoses
Milton
3/8" ID x 200 ft. EPDM Rubber Air Hose
Mfr # 1632-200
Zoro # G5035558
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM Rubber
- Overall Width 13.625
- Weight 41.74
- Overall Height 13.625
- Overall Length 2400
Product Information
- Brand Milton
- MFR # 1632-200
- Zoro # G5035558
- UPC # 030937304254
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Overall Width | 13.625 |
Overall Height | 13.625 |
Overall Length | 2400 |
Details
Item | EPDM Rubber Air Hose,200ft,3/8" ID |
Material | EPDM Rubber |
Weight | 41.74 |
Description
EPDM Rubber Air Hose,200ft,3/8 In. ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Country Clipper CHARGER SR1020 (Drive) Zero Turn Mower Replacement Belt, A68LG (A68LG)
- DODGE Renewal Parts, Td-Tdt-Txt4 Input Seal 244203, 244211 (244211)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (RT450-OLP)
- TSUBAKI Sprocket Chain Rlr 16Mm 125Mm #10B 23, D10B23 (D10B23)
- MILTON 3/8" x 50 ft. EPDM Rubber Air Hose (1635)
- MILTON 3/8" x 25 ft PVC Air Hose 250 psi, Pnuematic Hose Fitting Size: 1/4" (1642)
- MILTON 3/8" ID x 500 ft. EPDM Rubber Air Hose (1632-500BK)
- MILTON 3/8" ID x 100 ft. EPDM Rubber Air Hose (1632-100)
- MILTON 1/2" ID x 25 ft. EPDM Rubber Air Hose (1636)
- MILTON 3/8" x 50 ft PVC Air Hose 250 psi (1643)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 50 ft. (PTH200-50CE-G)
- Milton Air Hoses