Shop All Industrial Hoses
Milton
3/8" ID x 100 ft. EPDM Rubber Air Hose
Mfr # 1632-100
Zoro # G5035567
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 0.72
- Overall Height 0.72
- Overall Length 1200
- Weight 19.842
- Material EPDM Rubber
Product Information
- Brand Milton
- MFR # 1632-100
- Zoro # G5035567
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Overall Width | 0.72 |
Overall Height | 0.72 |
Overall Length | 1200 |
Details
Item | EPDM Rubber Air Hose,100ft,3/8" ID |
Weight | 19.842 |
Material | EPDM Rubber |
Description
EPDM Rubber Air Hose,100ft,3/8 In. ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Bushing, Series 1210, Bore Dia 1.125 In (1210 1.1/8)
- U.S. MOTORS Motor, 1HP, 1755/1440rpm, 56, 60/50Hz, 208-23 (E186PE)
- DYNABRADE Planetary Carrier (53180)
- SKF Double Row Ball Bearings (3211A C3)
- MILTON 3/8" ID x 25 ft. EPDM Rubber Air Hose (1632)
- MILTON 3/8" ID x 500 ft. EPDM Rubber Air Hose (1632-500BK)
- MILTON 1/2" ID x 50 ft. EPDM Rubber Air Hose (1636-1)
- MILTON 3/8" x 2 ft. Snubber Hose (681)
- MILTON Jack Hammer Hose W/Uni Crimp 3/4"X50Ft (1638)
- MILTON 3/8" x 50 ft. EPDM Rubber Air Hose (1635)
- CONTINENTAL 1-1/4" ID x 50 ft Rubber Steam Hose BK (20615488)
- Milton Air Hoses