Shop All Camlock Fittings
Milton
3" HB C Style Cam Groove Coupler PK 5
Mfr # 2103-7
Zoro # G5039749
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Coupling Type Type C
- Connection Type Female Coupler x Hose Barb
- Pipe Size 3-5/8"
- Max. Pressure 150 psi
Product Information
- Brand Milton
- MFR # 2103-7
- Zoro # G5039749
- Country of Origin China
- Category Camlock Fittings
Dimensions
Pipe Size | 3-5/8" |
Tube Size | 3" |
Pipe Size - Pipe Fitting | 3-5/8" |
Overall Width | 9.75 |
Overall Height | 4.21 |
Overall Length | 6.375 |
Details
Item | C Style Cam Groove Coupler,3" HB,PK5 |
Body Material | Polypropylene |
Coupling Type | Type C |
Connection Type | Female Coupler x Hose Barb |
Max. Pressure | 150 psi |
Pipe Fitting Connection Type | Female Coupler |
Specific Pipe Fitting Shape | Coupler |
Basic Pipe Fitting Shape | Coupler |
Fitting Connection Type | Female Coupler x Hose Barb |
Pipe Fitting Material | Polypropylene |
Basic Pipe Fitting Material | Plastic |
Weight | 1.3 |
Material | Polypropylene |
Description
C Style Cam Groove Coupler,3 In. HB,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1/2 in. x 12 in. Copper Pipe Hanger, Milford Type (H85050)
- CHEMTROL Manual 2-Way Ball Valve, Socket, Polypro (MN913A6)
- MOEN 30" L, Vertical or Horizontal Bars, Stainless Steel, Flip Up 30" Grab Bar with Paper Holder G (R8962FDW)
- TOTO Tank Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (CST244EF#01)
- MILTON Camlock Washer 3", PK5 (2009-7)
- MILTON A Cam Groove Coupler, 1-1/2"FNPT, PK10 (2001-4)
- MILTON Camlock Washer 2", PK5 (2009-5)
- MILTON F Style Cam Groove Coupler, 1.5" MNPT, PK5 (2006-4)
- MILTON E Style Cam Groove Coupler, 2" HB, PK5 (2005-5)
- MILTON 2" MNPT F Style Cam Groove Coupler PK 10 (2106-5)
- MILTON DP Style Cam Groove Coupler, 2", PK10 (2008-5)
- Milton Camlock Fittings