Shop All Camlock Fittings
Milton
2" HB C Style Cam Groove Coupler PK 5
Mfr # 2103-5
Zoro # G5039758
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Coupling Type Type C
- Connection Type Female Coupler x Hose Barb
- Pipe Size 2-1/2"
- Specific Pipe Fitting Shape Coupler
Product Information
- Brand Milton
- MFR # 2103-5
- Zoro # G5039758
- Country of Origin China
- Category Camlock Fittings
Dimensions
Pipe Size | 2-1/2" |
Tube Size | 2" |
Pipe Size - Pipe Fitting | 2-1/2" |
Overall Length | 5 |
Overall Width | 4 |
Overall Height | 4 |
Details
Item | C Style Cam Groove Coupler,2" HB,PK5 |
Body Material | Polypropylene |
Coupling Type | Type C |
Connection Type | Female Coupler x Hose Barb |
Specific Pipe Fitting Shape | Coupler |
Max. Pressure | 150 psi |
Basic Pipe Fitting Shape | Coupler |
Pipe Fitting Connection Type | Female Coupler |
Pipe Fitting Material | Polypropylene |
Fitting Connection Type | Female Coupler x Hose Barb |
Basic Pipe Fitting Material | Plastic |
Material | Polypropylene |
Weight | 0.712 |
Description
C Style Cam Groove Coupler,2 In. HB,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stem Extension (1003874)
- CHICAGO FAUCET Cold Pedal Assembly, Long, Aluminum (834-107KJKNF)
- LEGRIS Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3175 06 10)
- GLOBAL INDUSTRIAL Stainless Steel Wall Mount Hand Sink W/Faucet & Strainer, 14x10x5 Deep (670448)
- MILTON Camlock Washer 1 1/4", PK10 (2009-3)
- MILTON 2" MNPT F Style Cam Groove Coupler PK 10 (2106-5)
- MILTON Camlock Washer 2", PK5 (2009-5)
- MILTON F Style Cam Groove Coupler, 1.5" MNPT, PK5 (2006-4)
- MILTON 1" HB C Style Cam Groove Coupler PK 5 (2103-2)
- MILTON DP Style Cam Groove Coupler, 2", PK10 (2008-5)
- DIXON Cam and Groove, AL Adapter x FNPT, 6" (G600-A-AL)
- Milton Fittings