Shop All Camlock Fittings
Milton
2" FNPT A Style Cam Groove Coupler PK 5
Mfr # 2101-5
Zoro # G5039870
product price: $26.75
/pk 5, $5.35/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Coupling Type Type A
- Connection Type FNPT x Male Adapter
- Pipe Size 2" x 2-1/2"
- Max. Pressure 150 psi
Product Information
- Brand Milton
- MFR # 2101-5
- Zoro # G5039870
- Country of Origin China
- Category Camlock Fittings
Dimensions
Pipe Size | 2" x 2-1/2" |
Pipe Size - Pipe Fitting | 2" |
Overall Width | 3.22 |
Overall Length | 2.99 |
Overall Height | 2.81 |
Details
Item | A Style Cam Groove Coupler |
Body Material | Polypropylene |
Coupling Type | Type A |
Connection Type | FNPT x Male Adapter |
Max. Pressure | 150 psi |
Basic Pipe Fitting Shape | Adapter |
Specific Pipe Fitting Shape | Adapter |
Pipe Fitting Connection Type | FNPT x Male Adapter |
Basic Pipe Fitting Material | Plastic |
Pipe Fitting Material | Polypropylene |
Fitting Connection Type | FNPT x Male Adapter |
Weight | 0.232 |
Material | Polypropylene |
Description
A Style Cam Groove Coupler,2 In. FNPT,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" CHROME UNION (310-144CP)
- SMITH-COOPER IPS Prem Gate Valve, NL 2" (4347000270)
- ZORO SELECT CPVC Transition Male Adapter, Schedule SDR-11, 1" Pipe Size, MNPT x CTS Hub (4136-010SS)
- ZORO SELECT PVC Reducing Coupling, FNPT x FNPT, 1/2 in x 1/4 in Pipe Size (830-072)
- MILTON Camlock Washer 3", PK5 (2009-7)
- MILTON D Style Cam Groove Coupler, 3" FNPT, PK5 (2004-7)
- MILTON A Style Cam Groove Coupler, 3" FNPT, PK5 (2001-7)
- MILTON DP Style Cam Groove Coupler, 2", PK10 (2008-5)
- MILTON Camlock Handle 3/4", PK10 (2010-1)
- MILTON 1" HB C Style Cam Groove Coupler PK 5 (2103-2)
- APACHE Part F Male Aluminum Cam/Groove, 4" (50400270)
- Milton Fittings