Shop All Camlock Fittings
Milton
2" DC Style Cam Groove Dust Cap PK 5
Mfr # 2107-5
Zoro # G5039520
Free Shipping & Returns
$75.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Coupling Type Type DC
- Connection Type Cap
- Pipe Size 2"
- Max. Pressure 150 psi
Product Information
- Brand Milton
- MFR # 2107-5
- Zoro # G5039520
- Country of Origin China
- Category Camlock Fittings
Dimensions
Pipe Size | 2" |
Pipe Size - Pipe Fitting | 2" |
Overall Length | 2.85 |
Overall Width | 7.75 |
Overall Height | 3.21 |
Details
Item | DC Style Cam Groove Dust Cap,2",PK5 |
Body Material | Polypropylene |
Coupling Type | Type DC |
Connection Type | Cap |
Max. Pressure | 150 psi |
Specific Pipe Fitting Shape | Cap |
Basic Pipe Fitting Shape | Cap |
Basic Pipe Fitting Material | Plastic |
Pipe Fitting Material | Polypropylene |
Weight | 0.62 |
Material | Polypropylene |
Description
DC Style Cam Groove Dust Cap,2 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES 21.5 in W x 21 in L x Free Standing, Stainless Steel, Utility Sink (BKUS-1-18-14)
- ZORO SELECT Collapsible Hook, 1-1/2In Collapsed (1ECL9)
- AMERICAN STANDARD Toilet Tank, 1.1 gpf, Pressure Assist Tank, Floor Mount, White (4142601.020)
- ZORO SELECT 6" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0831061809)
- MILTON Camlock Washer 3", PK5 (2009-7)
- MILTON A Style Cam Groove Coupler, 3" FNPT, PK5 (2001-7)
- MILTON Camlock Washer 2", PK5 (2009-5)
- MILTON C Style Cam Groove Coupler, 1 1/4" HB, PK5 (2003-3)
- MILTON 2" FNPT A Style Cam Groove Coupler PK 5 (2101-5)
- MILTON Camlock Handle 3/4", PK10 (2010-1)
- ZORO SELECT Cam and Groove Adapter, 1/2", Aluminum (PLE31)
- Milton Camlock Fittings