Shop All Coiled Air Hoses
Milton
1/4" MNPT x 25 ft. Nylon ReKoil Hose
Mfr # 1669
Zoro # G5035725
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3.5
- Overall Length 9
- Material Nylon
- Weight 0.58
- Overall Height 3.5
Product Information
- Brand Milton
- MFR # 1669
- Zoro # G5035725
- Country of Origin Canada
- Category Coiled Air Hoses
Dimensions
Overall Width | 3.5 |
Overall Length | 9 |
Overall Height | 3.5 |
Details
Item | Nylon ReKoil Hose,1/4" MNPT,25ft |
Material | Nylon |
Weight | 0.58 |
Description
Nylon ReKoil Hose,1/4 In. MNPT,25ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 66" ) 9.5" x5" x2" (A-A64K)
- COXREELS Zinc Plated Hose Guard, 16 GA Steel, 3/4"L (398-1)
- DDS Shaft Seal, 35 x 72 x 10 mm., TC, Nitrile Rubber (357210TC)
- DAYTON Motor, 1/4 HP, Yoke (3M504)
- MILTON 1/4" ID x 30 ft. Polyurethane ReKoil Hose (1671-30)
- MILTON 1/4" MNPT x 12 ft. Nylon ReKoil Hose (1667)
- MILTON 3/8" ID x 50 ft. Nylon ReKoil Hose (1675-4)
- MILTON 3/8" Nylon ReKoil Replacement Fittng PK 5 (1675-5)
- MILTON ReKoil Hose Safety Blow Gun Kit (S-225)
- MILTON 1/4" Nylon ReKoil Hose Repair Kit PK 5 (1669-1)
- ATP Poly Hose, Coil, 1/4 In Hose ID, 8 Ft Long (PBS14-10CB2)
- Milton Coiled Air Hoses