Shop All Industrial Hoses
Milton
1/4" ID x 50 ft. EPDM Rubber Air Hose
Mfr # 1631
Zoro # G5035856
product price: $77.89
/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material EPDM Rubber
- Overall Length 600
- Overall Height 0.625
- Overall Width 0.625
- Weight 8
Product Information
- Brand Milton
- MFR # 1631
- Zoro # G5035856
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Overall Length | 600 |
Overall Height | 0.625 |
Overall Width | 0.625 |
Details
Item | EPDM Rubber Air Hose,50ft,1/4" ID |
Material | EPDM Rubber |
Weight | 8 |
Description
EPDM Rubber Air Hose,50ft,1/4 In. ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Variable Frequency Drive, 20 HP, 200-230V (FRN020G1S-2U)
- GATES 1 Groove Multi-Duty Sheave 4.95 in OD (QD1A4.2/B4.6)
- COILHOSE PNEUMATICS Polycarbonate Bowl Assembly for 20 Series Filter Manual Drain (29-2F40)
- AEROQUIP Fitting, Straight, 3/8 Hose, 13/16-16 ORS (1AA8FR6)
- MILTON 3/8" ID x 50 ft. EPDM Rubber Air Hose (1633)
- MILTON Leader Hose, 1/2" X 3ft (2780-3LH)
- MILTON Jack Hammer Hose W/Uni Crimp 3/4"X50Ft (1638)
- MILTON 1/2" ID x 25 ft. EPDM Rubber Air Hose (1636)
- MILTON 3/8" x 50 ft. EPDM Rubber Air Hose (1635)
- MILTON 3/8" ID x 100 ft. EPDM Rubber Air Hose (1632-100)
- CONTINENTAL Washdown Hose, 1/2" ID x 50 ft., Yellow (FRT050-50-G)
- Milton Air Hoses