Shop All Coiled Air Hoses
Milton
1/4" ID x 30 ft. Polyurethane ReKoil Hose
Mfr # 1671-30
Zoro # G5035445
product price: $60.45
/ea
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 360
- Weight 1.15
- Overall Height 2.25
- Overall Width 2.25
- Material Polyurethane
Product Information
- Brand Milton
- MFR # 1671-30
- Zoro # G5035445
- Country of Origin Canada
- Category Coiled Air Hoses
Dimensions
Overall Length | 360 |
Overall Height | 2.25 |
Overall Width | 2.25 |
Details
Item | Polyurethane ReKoil Hose,30ft,1/4" ID |
Weight | 1.15 |
Material | Polyurethane |
Description
Polyurethane ReKoil Hose,30ft,1/4 In. ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, Galvanized Steel, PK10 (3LZ51)
- SOLBERG Filter Element, 2micron (02)
- FESTO Blanking Plug B-3/4 (B-3/4)
- KEYSHAFT Keyed Shaft, Dia. 5/16 In, 36 In L, CS (5/16 GKS-1045-36)
- MILTON 3/8" Nylon ReKoil Replacement Fittng PK 5 (1675-5)
- MILTON 3/8" ID x 50 ft. Nylon ReKoil Hose (1675-4)
- MILTON 3/8" MNPT x 50 ft. Nylon ReKoil Hose (1675)
- MILTON 3/8" ID x 20 ft. Polyurethane ReKoil Hose (1672-20)
- MILTON ReKoil Hose Safety Blow Gun Kit (S-225)
- MILTON 3/8" MNPT x 25 ft. Nylon ReKoil Hose (1674)
- GROTE Coiled Air 15 ft., Red, 12"/40" Lead/Bras (81-0015-40HR)
- Milton Coiled Air Hoses