Shop All Industrial Hoses
Milton
1/4" ID x 250 ft. EPDM Rubber Air Hose
Mfr # 1630-250
Zoro # G5035585
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3000
- Overall Width 13.63
- Overall Height 13.63
- Material EPDM Rubber
- Weight 43.6
Product Information
- Brand Milton
- MFR # 1630-250
- Zoro # G5035585
- UPC # 030937304230
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Overall Length | 3000 |
Overall Width | 13.63 |
Overall Height | 13.63 |
Details
Item | EPDM Rubber Air Hose,250ft,1/4" ID |
Material | EPDM Rubber |
Weight | 43.6 |
Description
EPDM Rubber Air Hose,250ft,1/4 In. ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 115" Outside Length, 5/8" Top Width, 1 Ribs (5VX1150)
- GATES XPZ1320 Metric V-Belt, 1320mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1320)
- THOMAS Service kit, For 5Z348, 4XL33 (SK927)
- D&D 3150mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB3150)
- MILTON 1/4" ID x 30" Snubber Hose (S-680)
- MILTON 3/8" x 2 ft. Snubber Hose (681)
- MILTON 3/8" x 50 ft PVC Air Hose 250 psi (1645)
- MILTON 3/8" x 25 ft. EPDM Rubber Air Hose (1634)
- MILTON 3/8" ID x 50 ft. EPDM Rubber Air Hose (1633)
- MILTON Leader Hose, 1/2" X 3ft (2780-3LH)
- ZORO SELECT Sandblast Coupling, 1-1/2in.x50 ft., 4-Ply (45DU98)
- Milton Air Hoses