Shop All Industrial Hoses
Milton
1/4" ID x 100 ft. EPDM Rubber Air Hose
Mfr # 1630-100
Zoro # G5035591
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM Rubber
- Overall Height 0.63
- Weight 15.95
- Overall Length 1200
- Overall Width 0.63
Product Information
- Brand Milton
- MFR # 1630-100
- Zoro # G5035591
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Overall Height | 0.63 |
Overall Length | 1200 |
Overall Width | 0.63 |
Details
Item | EPDM Rubber Air Hose,100ft,1/4" ID |
Material | EPDM Rubber |
Weight | 15.95 |
Description
EPDM Rubber Air Hose,100ft,1/4 In. ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roller Chain, Riveted, 50 ANSI, 100 ft. (2YDX8)
- CHICAGO PNEUMATIC Valve Assembly, For Use With Mfr. Model Number: CP7111, CP7150K (2050498953)
- LEESON 3-Phase Washdown Jet Pump Motor, 2 HP, 56J Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (119460.00)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/2 HP, 1.5A (ATV320U04N4C)
- MILTON 3/8" x 25 ft PVC Air Hose 250 psi (1644)
- MILTON Jack Hammer Hose W/Uni Crimp 3/4"X50Ft (1638)
- MILTON 1/2" ID x 50 ft. EPDM Rubber Air Hose (1636-1)
- MILTON 1/2" ID x 150 ft. EPDM Rubber Air Hose (1636-150)
- MILTON 3/8" x 50 ft PVC Air Hose 250 psi (1645)
- MILTON 3/8" ID x 500 ft. EPDM Rubber Air Hose (1632-500BK)
- CONTINENTAL 1" ID x 50 ft EPDM Coupled Washdown Hose 300 PSI WT (CR100-50MF-G)
- Milton Air Hoses