Shop All Ball Valves
Milton
1/2" FNPT Full Port Brass Ball Valve
Mfr # 1094-8
Zoro # G5039417
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Ball Valve Basic Body Material Brass
- Max. Pressure 400 psi (Water, Oil, Air), 150 psi Steam
- Connection Type FNPT x FNPT
Product Information
- Brand Milton
- MFR # 1094-8
- Zoro # G5039417
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 4.75 |
Overall Width | 2.5 |
Overall Height | 1.13 |
Details
Body Material | Brass |
Body Style | Inline |
Item | Full Port Brass Ball Valve,1/2" FNPT |
Ball Valve Basic Body Material | Brass |
Max. Pressure | 400 psi (Water, Oil, Air), 150 psi Steam |
Connection Type | FNPT x FNPT |
Ball Material | Plated Steel |
Handle Type | 1/4 Turn |
Valve Structure | Full Port |
Ball Valve Product Group | Manual |
Temp. Range | -20 Degrees F to 350 Degrees F |
Material | Brass |
Weight | 0.36 |
Description
Full Port Brass Ball Valve,1/2 In. FNPT
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Outdoor Lk4408 Wall Mount Fountain & Bottle Filler Black (LK4408BFBLK)
- BECK 1/2" x 12" Black Pipe Nipple Sch 80 (0332618404)
- ZORO SELECT 1/2" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 40 (463-025)
- SLOAN Handle Assembly For - Part# B-73-A (B-73-A)
- MILTON 1" FNPT Full Port Brass Ball Valve (1094-16)
- MILTON 3/4" FNPT Full Port Brass Ball Valve (1094-12)
- MILTON 3/8" FNPT Full Port Brass Ball Valve (1094-6)
- MILTON 1/4" FNPT Full Port Brass Ball Valve (1094-4)
- CHICAGO VALVES AND CONTROLS 2", FNPT 3600 WOG (Class 1500) SS Ball Valve, API 607 FIRESAFE (FS2766PTE020)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (70LF14301)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (75-107-41)
- Milton Valves