Shop All Push-to-Connect Tube Fittings
Milton
10 PK PTC Swivel Elbow, 1/8" MNPT, 5/16" OD, PK10
Mfr # 2202-5
Zoro # G5033975
product price: $27.19
/pk 10, $2.72/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Swivel
- Thread Type (M)NPT
- Material Nylon
- Thread Size 1/8"
- Overall Length 1.17
Product Information
- Brand Milton
- MFR # 2202-5
- Zoro # G5033975
- Country of Origin Korea, Republic of
- Category Push-to-Connect Tube Fittings
Dimensions
Thread Size | 1/8" |
Overall Length | 1.17 |
Overall Width | 1.46 |
Overall Height | 0.59 |
Details
Item | PTC Swivel Elbow,1/8" MNPT,5/16" OD,PK10 |
Fitting Style | Swivel |
Thread Type | (M)NPT |
Material | Nylon |
Weight | 0.046 |
Description
PTC Swivel Elbow,1/8 In. MNPT,5/16 In. OD,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN SPOUT ASSY, 2 1/2" CAST VB "L", PC - APPROVED (G60526)
- KOHLER Flush Valve, Plastic, Black, Fits Kohler (1142714)
- EVERFLOW P-Trap with Drain Plug for Tubular Drain Applications, 17GA Chrome Plated Brass 1-1/4" (12715)
- ZSI CushionedClampStrutMounted, TubeSz4 1/8In (066N074)
- MILTON 10 PK PTC Swivel Elbow, 1/4" MNPT, 3/8" OD, PK10 (2202-9)
- MILTON 10 PK PTC Tube Fitting, 1/4" MNPT, 1/4" OD, PK10 (2200-3)
- MILTON 10 PK PTC Tube Fitting, 1/8" MNPT, 5/16" OD, PK10 (2200-5)
- MILTON 10 PK PTC Tube Fitting, 1/2" MNPT, 1/2" OD, PK10 (2200-14)
- MILTON 10 PK PTC Tube Fitting, 1/4" MNPT, 1/2" OD, PK10 (2200-12)
- MILTON 10 PK PTC Swivel Elbow, 1/4" MNPT, 1/4" OD, PK10 (2202-3)
- LEGRIS Male Elbow, 12mm Tube Size, Nylon, Black, 10 PK (3199 12 21)
- Milton Push-to-Connect Tube Fittings