Shop All Push-to-Connect Tube Fittings
Milton
10 PK PTC Swivel Elbow, 1/4" MNPT, 3/8" OD, PK10
Mfr # 2202-9
Zoro # G5033966
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Swivel
- Thread Type (M)NPT
- Thread Size 1/4"
- Material Nylon
- Overall Length 1.62
Product Information
- Brand Milton
- MFR # 2202-9
- Zoro # G5033966
- Country of Origin Korea, Republic of
- Category Push-to-Connect Tube Fittings
Dimensions
Thread Size | 1/4" |
Overall Length | 1.62 |
Overall Height | 0.75 |
Overall Width | 1.25 |
Details
Item | PTC Swivel Elbow,1/4" MNPT,3/8" OD,PK10 |
Fitting Style | Swivel |
Thread Type | (M)NPT |
Material | Nylon |
Weight | 0.072 |
Description
PTC Swivel Elbow,1/4 In. MNPT,3/8 In. OD,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" Socket Weld 316 SS 90 Degree Elbow (609E111SW212)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 1/2 in Pipe Size (835-005)
- PARKER 1/2" Compression x 3/8" MNPT Brass 90 Degree Elbow 10PK (169P-8-6)
- ZURN Trap Primer, For Toilets, Urinals (P6000-TPO)
- MILTON 10 PK PTC Tube Fitting, 1/4" MNPT, 1/4" OD, PK10 (2200-3)
- MILTON 10 PK PTC Straight Union, 3/8" OD, PK10 (2207-3)
- MILTON 10 PK PTC Straight Union, 5/16" OD, PK10 (2207-2)
- MILTON 10 PK PTC Tube Fitting, 1/8" MNPT, 3/8" OD, PK10 (2200-8)
- MILTON 10 PK PTC Swivel Elbow, 1/4" MNPT, 1/4" OD, PK10 (2202-3)
- MILTON 10 PK PTC Swivel Elbow, 3/8" MNPT, 1/2" OD, PK10 (2202-13)
- MILTON 10 PK PTC Straight Union, 1/4" OD, PK10 (2207-1)
- Milton Tube Fittings