Shop All Camlock Fittings
Milton
1" HB E Style Cam Groove Coupler PK 10
Mfr # 2105-2
Zoro # G5039660
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Coupling Type Type E
- Connection Type Male Adapter x Hose Barb
- Pipe Size 1-1/2"
- Basic Pipe Fitting Shape Adapter
Product Information
- Brand Milton
- MFR # 2105-2
- Zoro # G5039660
- Country of Origin China
- Category Camlock Fittings
Dimensions
Pipe Size | 1-1/2" |
Tube Size | 1" |
Pipe Size - Pipe Fitting | 1-1/2" |
Overall Width | 1.61 |
Overall Height | 1.61 |
Overall Length | 3.8 |
Details
Item | E Style Cam Groove Coupler,1" HB,PK10 |
Body Material | Polypropylene |
Coupling Type | Type E |
Connection Type | Male Adapter x Hose Barb |
Basic Pipe Fitting Shape | Adapter |
Max. Pressure | 150 psi |
Pipe Fitting Connection Type | Male Adapter |
Specific Pipe Fitting Shape | Adapter |
Basic Pipe Fitting Material | Plastic |
Pipe Fitting Material | Polypropylene |
Fitting Connection Type | Male Adapter x Hose Barb |
Weight | 0.09 |
Material | Polypropylene |
Description
E Style Cam Groove Coupler,1 In. HB,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Verso 8-Function 7in Diameter Showerhead with Handshower in Matte Black (220C5BL)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 5m, PK20 (KO5K3S-75)
- PLUMB PAK SHOWER HOSE 60 IN WT (K772-60)
- AIGNEP USA Nickel Plated Brass Street Elbow, MNPT x FNPT, 1/8" Pipe Size (82520N-02)
- MILTON 2" MNPT F Style Cam Groove Coupler PK 10 (2106-5)
- MILTON D Style Cam Groove Coupler, 3" FNPT, PK5 (2004-7)
- MILTON Camlock Handle 3/4", PK10 (2010-1)
- MILTON C Style Cam Groove Coupler, 1 1/4" HB, PK5 (2003-3)
- MILTON 2" FNPT A Style Cam Groove Coupler PK 5 (2101-5)
- MILTON Camlock Washer 2", PK5 (2009-5)
- APG 1-1/2" Aluminum Part F (3E15FAL)
- Milton Fittings