Shop All Camlock Fittings
Milton
1" HB C Style Cam Groove Coupler PK 5
Mfr # 2103-2
Zoro # G5039785
product price: $40.49
/pk 5, $8.10/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Coupling Type Type C
- Connection Type Female Coupler x Hose Barb
- Pipe Size 1-1/2"
- Tube Size 1"
Product Information
- Brand Milton
- MFR # 2103-2
- Zoro # G5039785
- Country of Origin China
- Category Camlock Fittings
Dimensions
Pipe Size | 1-1/2" |
Tube Size | 1" |
Pipe Size - Pipe Fitting | 1-1/2" |
Overall Width | 4.74 |
Overall Height | 1.93 |
Overall Length | 3.85 |
Details
Item | C Style Cam Groove Coupler |
Body Material | Polypropylene |
Coupling Type | Type C |
Connection Type | Female Coupler x Hose Barb |
Pipe Fitting Connection Type | Female Coupler |
Max. Pressure | 150 psi |
Basic Pipe Fitting Shape | Coupler |
Specific Pipe Fitting Shape | Coupler |
Fitting Connection Type | Female Coupler x Hose Barb |
Basic Pipe Fitting Material | Plastic |
Pipe Fitting Material | Polypropylene |
Weight | 0.269 |
Material | Polypropylene |
Description
C Style Cam Groove Coupler,1 In. HB,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Rupture Disc, Graphite, 2 In, 75 PSIG (S3-02-75)
- LEGEND VALVE 3/8" PERT TUBE 100 FT COIL NAT (500-38-100)
- ZORO SELECT PVC Coupling, Socket x Socket, 4 in Pipe Size (829-040)
- K-FLEX USA 1-1/8" x 3/4" Elastomeric Tee Pipe Fitting Insulation, 1" Wall (801-T-100118)
- MILTON C Style Cam Groove Coupler, 1 1/4" HB, PK5 (2003-3)
- MILTON 2" FNPT A Style Cam Groove Coupler PK 5 (2101-5)
- MILTON D Style Cam Groove Coupler, 3" FNPT, PK5 (2004-7)
- MILTON A Style Cam Groove Coupler, 3" FNPT, PK5 (2001-7)
- MILTON Camlock Washer 3", PK5 (2009-7)
- MILTON A Cam Groove Coupler, 1-1/2"FNPT, PK10 (2001-4)
- USA INDUSTRIALS Cam and Groove Fitting, Polyprop, C, 1/2" Cplr x 1/2" Hose Shank (BULK-CGF-375)
- Milton Camlock Fittings