Shop All All Purpose Cleaners
Miller Stephenson
Cleaner, 16 oz. Bottle, Mild
Mfr # MS-260
Zoro # G9685299
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 16 oz.
- Fragrance Mild
- Recommended Dilution Ready to Use
- Color Clear
Product Information
- Brand Miller Stephenson
- MFR # MS-260
- Zoro # G9685299
- UPC # 812894027021
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 16 oz. |
Container Size | 15 oz |
Cleaner Container Size | 15 oz |
Degreaser Container Size | 15 oz. |
Description
All Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Aerosol Spray Can, 15 oz, Fragrance Mild, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards UL Listed, Color Clear, Butyl Free Yes, VOC Content 13 Percent, Flash Point None, NSF Rating Not Rated, Product Series No Series, Rinse Required Yes, Nonflammable Yes, Net Weight 0.94 lb, Properties Butyl Free, Nonflammable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UDP Washing Machine Hose 8' (WA6107008)
- POLAR PLASTICS Film, Construction, 6Mil, Clear (C106)
- MISTY Secure Hydrochloric Acid Bowl Cleaner, Mint Scent, 32oz Bottle, PK12 (1038801)
- TOUGH GUY Tube Brush, 2 in L Handle, 4-1/2 in L Brush, 7 1/2 in L Overall (2XTE1)
- TIP TOP TEAK Quart Deck Brightener (TB 3001)
- CLOROX Formula 409 Cleaner Degreaser Disinfectant Refill, 128 fl oz (4 quart) 4 PK (CLO35300CT)
- FABULOSO Fabuloso Lavender Cleaner 128 fl. oz., PK4 (153058)
- SANY+ 25 oz. Odor Neutralizer (UGLD-ZOE-740G12)
- PERMATEX ITW Permatex 26832 CPC 32 oz Spray Nine Multi Purpose Germicidal Cleaner; Case of 12 (26832 CPC)
- BETCO Cleaners & Detergents, 1 gal Bottle, Lavender, 4 PK (10030400)
- PROTOCHEM LABORATORIES Mulberry Odor Neutralizer And Cleaner Concentrate, 32oz., EA1 (PC-ODOROUT7-1)
- Miller Stephenson All Purpose Cleaners