Shop All Buckets & Mop Pails
Miller Mfg Co
Miller Mfg Co Inc Plastic Bucket- Green 8 Quart - P8GREEN
Mfr # 464312
Zoro # G203963154
$26.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Miller Mfg Co
- MFR # 464312
- Zoro # G203963154
- UPC # 84369008020
- Country of Origin United States
- Category Buckets & Mop Pails
Description
PLASTIC BUCKETPlastic buckets have always been a favorite around the farm. Its compact size makes it handy for everyday chores around the barn or at home. Ideal for miniature horses, goats or sheep.
UPC : 084369008020
Color : GREEN
Size : 8 QUART
Length : 11.375
Width : 11.375
Height : 7.75
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Bucket General
Shipping Dimensions: 11.375x11.375x7.75
UPC : 084369008020
Color : GREEN
Size : 8 QUART
Length : 11.375
Width : 11.375
Height : 7.75
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Bucket General
Shipping Dimensions: 11.375x11.375x7.75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Wire Gauge Rake, 24" L, 82" Yellow Handle (58824)
- ATRIX Shakeout bag for use with Atrix Ergo Backpack Vacuums (VACBP8)
- RSVP INTERNATIONAL Silicone Soft Scrub - Turquoise (POSY-TQ)
- 3M Portion Control Floor Cleaner, 1.9L Jug (24A)
- MILLER MFG CO Muck Tub Green 70 Quart PSB70GREEN (957427)
- MILLER MFG CO MILLER MFG CO INC P-P8FBNAVY Little Giant Plastic Flat Back Bucket Navy (P8FBNAVY)
- MILLER MFG CO Miller Mfg Co Inc Hook Over Feed Pail- Blue 8 Quart - CPHBLUE (464350)
- QT DOG QT Dog SS0221 2 Quart Flat Sided Bucket (SS0221)
- MILLER MFG Duraflex Flat Back Water Bucket 8 Qt. RED (1124-RE)
- MILLER MFG Duraflex Flat Back Water Bucket 12 Qt. (1147)
- FORTEX INDUSTRIES INC D Fortex Industries Inc D-Multipurpose Muck Bucket- Blue 70 Quart (279838)
- Miller Mfg Co Floor Mops, Buckets & Wringers