Shop All Buckets & Mop Pails
Miller Mfg Co
Miller Mfg Co Inc Flat Back Plastic Bucket- Black 8 Quart - P8FBBLACK
Mfr # 464354
Zoro # G303963122
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Miller Mfg Co
- MFR # 464354
- Zoro # G303963122
- UPC # 84369007856
- Country of Origin China
- Category Buckets & Mop Pails
Description
FLAT BACK PLASTIC BUCKETThe new 8 quart flat back bucket is ideally suited for goats sheep and miniature horses. The flat back fits more compactly against a wall or fence and makes hauling heavy loads of water or feed a lot easier. Buckets are made from polyethylene resin that is impact resistant, protects against warpage and helps prevent stress cracks. Made in the usa.
UPC : 084369007856
Color : BLACK
Size : 8 QUART
Length : 11.5
Width : 11.5
Height : 9
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Buckets Flatback
Shipping Dimensions: 11.5x11.5x9
UPC : 084369007856
Color : BLACK
Size : 8 QUART
Length : 11.5
Width : 11.5
Height : 9
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Buckets Flatback
Shipping Dimensions: 11.5x11.5x9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Bag Filter, Wet/Dry, 12 to 16 gal. (VF3502)
- PROTEAM HEPA Filter Housing, 2 HEPA Cartridges (834333)
- MAXIM AFBC Acid-Free Restroom Cleaner, Fresh Scent, 32 oz Bottle, 6PK (036000-86)
- R&B WIRE PRODUCTS Double Medium Duty Hamper with Foot Pedal, 35" High (694)
- MILLER MFG CO Muck Tub Green 70 Quart PSB70GREEN (957427)
- MILLER MFG CO MILLER MFG CO INC P-P8FBNAVY Little Giant Plastic Flat Back Bucket Navy (P8FBNAVY)
- MILLER MFG CO Miller Mfg Co Inc Hook Over Feed Pail- Blue 8 Quart - CPHBLUE (464350)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Pink, polypropylene (56881)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Green, Polypropylene (56862)
- VIKAN 5 gal. Round Hygienic Bucket, 15 in H, 14 1/8 in Dia, White, polypropylene (56925)
- FANCY FELINE MR8QP-FSB-BLK 8 Quart Black Flat Bucket (FA962254)
- Miller Mfg Co Floor Mops, Buckets & Wringers