Shop All Buckets & Mop Pails
Miller Mfg Co
Miller Mfg Co Inc Better Bucket- Green 10 Quart - BB10GREEN
Mfr # 957757
Zoro # G003963293
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Miller Mfg Co
- MFR # 957757
- Zoro # G003963293
- UPC # 85765010211
- Country of Origin China
- Category Buckets & Mop Pails
Description
BETTER BUCKETPatented ergonomically designed feeder is excellent for horses, cattle and livestock. Angular design better accommodates animal s facial structure, allowing more natural eating manner. Tapered sides funnel feed toward back of bucket, making feed & grain more accessible and reduces animal behavioral problems. Flatback provides stability against a wall or fence. Fits on a flat wall with either a traditional wall bracket or snap hook. Durable, impact resistant, high-density polyethylene construction with smooth finished edges and heavy-duty handle.
UPC : 085765010211
Color : GREEN
Size : 10 QUART
Length : 15.75
Width : 12.75
Height : 11
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Buckets Flatback
Shipping Dimensions: 15.75x12.75x11
UPC : 085765010211
Color : GREEN
Size : 10 QUART
Length : 15.75
Width : 12.75
Height : 11
Product Type : Barn & Stable Supplies - Buckets, Tubs, Feeders & Tanks / Buckets Flatback
Shipping Dimensions: 15.75x12.75x11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Toilet Bowl Cleaner, w/ Bleach, 24oz Blue Top, PK 9 (RAC98014CT)
- PIG Absorbent Sock, 12 gal, 3 in x 10 ft, Chemical, Hazmat, Pink, Polypropylene (PIG301)
- TENNANT Drain Cap Assembly (1008639)
- CLAIRE Stainless Steel Polish and Cleaner, 12PK (CGCCL841)
- MILLER MFG CO MILLER MFG CO INC P-P8FBNAVY Little Giant Plastic Flat Back Bucket Navy (P8FBNAVY)
- MILLER MFG CO Muck Tub Green 70 Quart PSB70GREEN (957427)
- MILLER MFG CO Miller Mfg Co Inc Hook Over Feed Pail- Blue 8 Quart - CPHBLUE (464350)
- PULEX Bucket, 11.25 in H, Green (SECC70015-G,SECC70019-G)
- MILLER MFG Duraflex Flat Back Water Bucket 8 Qt. PINK (1124-PK)
- BASCO Square Pail, Clear (MMP8005-SK)
- HORSEMENS PRIDE Manure Bucket PURPLE (4228-PU)
- Miller Mfg Co Buckets & Mop Pails