Shop All Double Acting Hydraulic Cylinders
Miller Fluid Power
Hydraulic Cylinder, 8 in Stroke L
Mfr # 1HHV3B20008000
Zoro # G905293566
product price: $770.99
/ea
Free Shipping & Returns
$770.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style NFPA Tie-Rod
- Bore Dia. 2 in
- Stroke Length 8 in
- Max. Pressure 2,500 psi
- Retracted Length 14 in
Product Information
- Brand Miller Fluid Power
- MFR # 1HHV3B20008000
- Zoro # G905293566
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 8 in |
Retracted Length | 14 in |
Rod Dia. | 1 in |
Port Size | 1/2 in NPT |
Extended Length | 22 in |
Rod Thread Size | 3/4"-16 |
Description
Hydraulic Cylinder, NFPA Tie-Rod, Bore Dia. 2 in, Stroke Length 8 in, Rod Dia. 1 in, Retracted Length 14 in, Port Size 1/2 in NPT, Extended Length 22 in, Max. Pressure 2,500 psi, Temp. Range -10 to 165 F, Piston Material Steel, Piston Rod Material Stainless Steel, Ring Material Polyurethane, Tube Material Steel, Wear Band Material Non-Metallic, Body Material Steel, Tie Rods Steel, Finish Black Painted, Standards NFPA, Includes None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT MOTOR 15HP 208230V 1075RPM (1D21122P1S)
- LDI INDUSTRIES Flow Sight (F301-06-01)
- DIVERSITECH Motor Start Capacitor, 110/125 VAC (460-552)
- HANSEN Fitting 3/4Inx3/4In Straight Pipe Swivel (9205X12X12)
- MILLER FLUID POWER Hydraulic Cylinder, 2 in Stroke L (1HHV3B20002000)
- MILLER FLUID POWER Hydraulic Cylinder, 2 in Stroke L (1HHV3B15002000)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.125 Rod (207385)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 24 In Stroke (288-357)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.25 Rod (212700)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 60 Stroke - 1.375 Rod (287248)
- MAXIM Hyd Cylinder, 2 In Bore, 12 In Stroke (218-307)
- Miller Fluid Power Double Acting Hydraulic Cylinders