Shop All Double Acting Hydraulic Cylinders
Miller Fluid Power
Hydraulic Cylinder, 6 in Stroke L
Mfr # 1HHV3B4000600M
Zoro # G705293483
product price: $1,769.99
/ea
Free Shipping & Returns
$1,769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style NFPA Tie-Rod
- Bore Dia. 4 in
- Stroke Length 6 in
- Max. Pressure 2,500 psi
- Retracted Length 13 5/8 in
Product Information
- Brand Miller Fluid Power
- MFR # 1HHV3B4000600M
- Zoro # G705293483
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 6 in |
Retracted Length | 13 5/8 in |
Rod Dia. | 1 3/4 in |
Port Size | 3/4 in NPT |
Extended Length | 19 5/8 in |
Rod Thread Size | 1-1/4"-12 |
Description
Hydraulic Cylinder, NFPA Tie-Rod, Bore Dia. 4 in, Stroke Length 6 in, Rod Dia. 1 3/4 in, Retracted Length 13 5/8 in, Port Size 3/4 in NPT, Extended Length 19 5/8 in, Max. Pressure 2,500 psi, Temp. Range -10 to 165 F, Piston Material Steel, Piston Rod Material Stainless Steel, Ring Material Polyurethane, Tube Material Steel, Wear Band Material Non-Metallic, Body Material Steel, Tie Rods Steel, Finish Black Painted, Standards NFPA, Includes None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C-Frame Motor, Shaded Pole, 2-5/16 In. L (4M180E)
- SKF Angular Contact Bearing, 60mm, O.D. 130mm (7312 BEGBY)
- MAIN FILTER Hydraulic Filter, replaces NORMAN 310M, Spin-On, 10 micron, Outside-In (MF0058004)
- CONTINENTAL Hydraulic Hose Assembly - 1/4" ID 12" Length - 1/4" FJX x 1/4" MP - 4060 psi (XCP4-04,04FJX-04MP,12 IN OAL)
- MILLER FLUID POWER Hydraulic Cylinder, 2 in Stroke L (1HHV3B15002000)
- MILLER FLUID POWER Hydraulic Cylinder, 2 in Stroke L (1HHV3B20002000)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.5 Rod (288416)
- PHD 40Mm 115Mm Double Acting Pneumatic Cylinder (CRS6U 40X115-M)
- MAXIM Hyd Cylinder, 3 In Bore, 20 In Stroke (218-342)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 40 Stroke - 2.25 Rod (212771)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 3.5 Bore x 30 Stroke - 1.75 Rod (400687)
- Miller Fluid Power Double Acting Hydraulic Cylinders