Shop All Double Acting Hydraulic Cylinders
Miller Fluid Power
Hydraulic Cylinder, 6 in Stroke L
Mfr # 1HHV3B32506000
Zoro # G405293547
product price: $1,152.99
/ea
Free Shipping & Returns
$1,152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style NFPA Tie-Rod
- Bore Dia. 3 1/4 in
- Stroke Length 6 in
- Max. Pressure 2,500 psi
- Retracted Length 13 1/8 in
Product Information
- Brand Miller Fluid Power
- MFR # 1HHV3B32506000
- Zoro # G405293547
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 1/4 in |
Stroke Length | 6 in |
Retracted Length | 13 1/8 in |
Rod Dia. | 1 3/8 in |
Port Size | 3/4 in NPT |
Extended Length | 19 1/8 in |
Rod Thread Size | 1"-14 |
Description
Hydraulic Cylinder, NFPA Tie-Rod, Bore Dia. 3 1/4 in, Stroke Length 6 in, Rod Dia. 1 3/8 in, Retracted Length 13 1/8 in, Port Size 3/4 in NPT, Extended Length 19 1/8 in, Max. Pressure 2,500 psi, Temp. Range -10 to 165 F, Piston Material Steel, Piston Rod Material Stainless Steel, Ring Material Polyurethane, Tube Material Steel, Wear Band Material Non-Metallic, Body Material Steel, Tie Rods Steel, Finish Black Painted, Standards NFPA, Includes None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP HOD Handle On Demand (HOD-SINGLE)
- GENTEQ Mounting Ring, 2 1/2 In OD, Unbonded, PK2 (GA460)
- ARO Filter/Regulator/Lubricator, 1/2", NPT (C38341-801)
- NSK 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6202 VV-10)
- MILLER FLUID POWER Hydraulic Cylinder, 2 in Stroke L (1HHV3B15002000)
- MILLER FLUID POWER Hydraulic Cylinder, 2 in Stroke L (1HHV3B20002000)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 36 In Stroke (218-330)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 20 Stroke - 1 Rod (288604)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.5 Rod (288429)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 12 In Stroke (288-304)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.5 Rod (207430)
- Miller Fluid Power Double Acting Hydraulic Cylinders