Shop All Double Acting Hydraulic Cylinders
Miller Fluid Power
Hydraulic Cylinder, 3 in Stroke L
Mfr # 1HHV3B15003000
Zoro # G306602899
product price: $654.99
/ea
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style NFPA Tie-Rod
- Bore Dia. 1 1/2 in
- Stroke Length 3 in
- Max. Pressure 2,500 psi
- Retracted Length 8 5/8 in
Product Information
- Brand Miller Fluid Power
- MFR # 1HHV3B15003000
- Zoro # G306602899
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1 1/2 in |
Stroke Length | 3 in |
Retracted Length | 8 5/8 in |
Rod Dia. | 5/8 in |
Port Size | 1/2 in NPT |
Extended Length | 11 5/8 in |
Rod Thread Size | 7/16"-20 |
Description
Hydraulic Cylinder, NFPA Tie-Rod, Bore Dia. 1 1/2 in, Stroke Length 3 in, Rod Dia. 5/8 in, Retracted Length 8 5/8 in, Port Size 1/2 in NPT, Extended Length 11 5/8 in, Max. Pressure 2,500 psi, Temp. Range -10 to 165 F, Piston Material Steel, Piston Rod Material Stainless Steel, Ring Material Polyurethane, Tube Material Steel, Wear Band Material Non-Metallic, Body Material Steel, Tie Rods Steel, Finish Black Painted, Standards NFPA, Includes None, Pin Dia. Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMFLO Plug, (M)NPT, 1/2, Steel (CP17-03)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 46" (A46)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, MPD-47 CXU (MPD-47 CXU)
- WEG 5Hp Explosion Proof Motor (00518XT3E184TC)
- MILLER FLUID POWER Hydraulic Cylinder, 2 in Stroke L (1HHV3B20002000)
- MILLER FLUID POWER Hydraulic Cylinder, 2 in Stroke L (1HHV3B15002000)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 20 Stroke - 1.75 Rod (207472)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.5 Rod (400520)
- MAXIM Hyd Cylinder, 3 In Bore, 10 In Stroke (218-336)
- ENERPAC RR1012, 11.1 ton Capacity, 12.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR1012)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 32 Stroke - 1.25 Rod (287218)
- Miller Fluid Power Double Acting Hydraulic Cylinders