Shop All Double Acting Hydraulic Cylinders
Miller Fluid Power
Hydraulic Cylinder, 2 in Stroke L
Mfr # 1HHV3B40002000
Zoro # G705293568
product price: $1,119.99
/ea
Free Shipping & Returns
$1,119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cylinder Style NFPA Tie-Rod
- Bore Dia. 4 in
- Stroke Length 2 in
- Max. Pressure 2,500 psi
- Retracted Length 9 5/8 in
Product Information
- Brand Miller Fluid Power
- MFR # 1HHV3B40002000
- Zoro # G705293568
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in |
Stroke Length | 2 in |
Retracted Length | 9 5/8 in |
Rod Dia. | 1 3/4 in |
Port Size | 3/4 in NPT |
Extended Length | 11 5/8 in |
Rod Thread Size | 1-1/4"-12 |
Description
Hydraulic Cylinder, NFPA Tie-Rod, Bore Dia. 4 in, Stroke Length 2 in, Rod Dia. 1 3/4 in, Retracted Length 9 5/8 in, Port Size 3/4 in NPT, Extended Length 11 5/8 in, Max. Pressure 2,500 psi, Temp. Range -10 to 165 F, Piston Material Steel, Piston Rod Material Stainless Steel, Ring Material Polyurethane, Tube Material Steel, Wear Band Material Non-Metallic, Body Material Steel, Tie Rods Steel, Finish Black Painted, Standards NFPA, Includes None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Split-Phase Belt Drive Motor, 1/2 HP, 56 Frame, 115/230V AC Voltage, 1,140 Nameplate RPM (BF2056D)
- MILLENNIUM FILTER Hydraulic Filter, replaces CARQUEST 84852, Pressure Line, 10 micron (ZX-84852)
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 15’ 1/4" MPT Swivel x Rigid Transparent Blue (PR14-15A-T)
- TERRE PRODUCTS V-Groove Drive Pulley - 3.5'' Dia. - 1 1/8'' Bore - Cast Iron (6235018)
- MILLER FLUID POWER Hydraulic Cylinder, 2 in Stroke L (1HHV3B20002000)
- MILLER FLUID POWER Hydraulic Cylinder, 2 in Stroke L (1HHV3B15002000)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 10 In Stroke (218-350)
- PRINCE Cylinder, hyd, 3 In Bore x 24 In Stroke (B300240ABAA07B)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 12 Stroke - 1.75 Rod (212730)
- SIMPLEX R1014, 10 ton Capacity, 14 in (355, 6 mm) Stroke, Single-Acting, General Purpose Hydraulic Cylinder (R1014)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 24 Stroke - 1 Rod (288605)
- Miller Fluid Power Hydraulic Cylinders