Shop All Double Acting Hydraulic Cylinders
Miller Fluid Power
Hydraulic Cylinder, 2 in Stroke L
Mfr # 1HHV3B15002000
Zoro # G405293554
product price: $567.99
/ea
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style NFPA Tie-Rod
- Bore Dia. 1 1/2 in
- Stroke Length 2 in
- Max. Pressure 2,500 psi
- Retracted Length 7 5/8 in
Product Information
- Brand Miller Fluid Power
- MFR # 1HHV3B15002000
- Zoro # G405293554
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1 1/2 in |
Stroke Length | 2 in |
Retracted Length | 7 5/8 in |
Rod Dia. | 5/8 in |
Port Size | 1/2 in NPT |
Extended Length | 9 5/8 in |
Rod Thread Size | 7/16"-20 |
Description
Hydraulic Cylinder, NFPA Tie-Rod, Bore Dia. 1 1/2 in, Stroke Length 2 in, Rod Dia. 5/8 in, Retracted Length 7 5/8 in, Port Size 1/2 in NPT, Extended Length 9 5/8 in, Max. Pressure 2,500 psi, Temp. Range -10 to 165 F, Piston Material Steel, Piston Rod Material Stainless Steel, Ring Material Polyurethane, Tube Material Steel, Wear Band Material Non-Metallic, Body Material Steel, Tie Rods Steel, Finish Black Painted, Standards NFPA, Includes None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pillow Block Bearing, Sleeve, 1" Bore (2X531)
- SCHNEIDER ELECTRIC Soft Start, 440-480VAC, 32A, 3 Phase (ATS01N232RT)
- WEG 00218ET3ESS145TC, TEFC, 2 hp, 230/460 V, 60 Hz, 3 phase, 145TC , 1800 rpm, Footed (00218ET3ESS145TC)
- MARTIN SPROCKET & GEAR Spk Roller B, 60B54 (60B54)
- MILLER FLUID POWER Hydraulic Cylinder, 2 in Stroke L (1HHV3B20002000)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2 Rod (207502)
- ENERPAC RR5020, 55.3 ton Capacity, 20.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR5020)
- CHIEF WC Welded Hydraulic Cylinder: 1.5 Bore x 8 ASAE Stroke - 0.75 Rod (287071)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.5 Rod (287269)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 42 Stroke - 1.375 Rod (287242)
- MAXIM Hyd Cylinder, 3 In Bore, 16 In Stroke (218-339)
- Miller Fluid Power Hydraulic Cylinders