Shop All Double Acting Hydraulic Cylinders
Miller Fluid Power
Hydraulic Cylinder, 10 in Stroke L
Mfr # 1HHV3B32510000
Zoro # G305293562
product price: $1,215.99
/ea
Free Shipping & Returns
$1,215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style NFPA Tie-Rod
- Bore Dia. 3 1/4 in
- Stroke Length 10 in
- Max. Pressure 2,500 psi
- Retracted Length 17 1/8 in
Product Information
- Brand Miller Fluid Power
- MFR # 1HHV3B32510000
- Zoro # G305293562
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 1/4 in |
Stroke Length | 10 in |
Retracted Length | 17 1/8 in |
Rod Dia. | 1 3/8 in |
Port Size | 3/4 in NPT |
Extended Length | 27 1/8 in |
Rod Thread Size | 1"-14 |
Description
Hydraulic Cylinder, NFPA Tie-Rod, Bore Dia. 3 1/4 in, Stroke Length 10 in, Rod Dia. 1 3/8 in, Retracted Length 17 1/8 in, Port Size 3/4 in NPT, Extended Length 27 1/8 in, Max. Pressure 2,500 psi, Temp. Range -10 to 165 F, Piston Material Steel, Piston Rod Material Stainless Steel, Ring Material Polyurethane, Tube Material Steel, Wear Band Material Non-Metallic, Body Material Steel, Tie Rods Steel, Finish Black Painted, Standards NFPA, Includes None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Shuttle Valve, 1/4 in NPT (SV20-C)
- LOC-LINE Flex Hose Tube Kit, Replacement, 1/4 In (40452)
- TOMPKINS Hydraulic Fitting-Steel12MP-08MP HEX NIPPLE (5404-12-08)
- WESTWARD Grease Gun, 7000 psi, Gray, 12 in. (45CT47)
- MILLER FLUID POWER Hydraulic Cylinder, 2 in Stroke L (1HHV3B15002000)
- MILLER FLUID POWER Hydraulic Cylinder, 2 in Stroke L (1HHV3B20002000)
- PRINCE Cylinder, hyd, 5 In Bore x 8 In Stroke (SAE-8208)
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.25 Rod (287019)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 18 Stroke - 1.75 Rod (212733)
- MAXIM Hydraulic Cylinder, 3 In Bore, 4 In Stroke (218-333)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1 Bore x 8 Stroke - .625 Rod (400502)
- Miller Fluid Power Hydraulic Cylinders