Shop All Double Acting Hydraulic Cylinders
Miller Fluid Power
Hydraulic Cylinder, 10 in Stroke L
Mfr # 1HHV3B2001000M
Zoro # G405293448
product price: $918.99
/ea
Free Shipping & Returns
$918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style NFPA Tie-Rod
- Bore Dia. 2 in
- Stroke Length 10 in
- Max. Pressure 2,500 psi
- Retracted Length 16 in
Product Information
- Brand Miller Fluid Power
- MFR # 1HHV3B2001000M
- Zoro # G405293448
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 10 in |
Retracted Length | 16 in |
Rod Dia. | 1 in |
Port Size | 1/2 in NPT |
Extended Length | 26 in |
Rod Thread Size | 3/4"-16 |
Description
Hydraulic Cylinder, NFPA Tie-Rod, Bore Dia. 2 in, Stroke Length 10 in, Rod Dia. 1 in, Retracted Length 16 in, Port Size 1/2 in NPT, Extended Length 26 in, Max. Pressure 2,500 psi, Temp. Range -10 to 165 F, Piston Material Steel, Piston Rod Material Stainless Steel, Ring Material Polyurethane, Tube Material Steel, Wear Band Material Non-Metallic, Body Material Steel, Tie Rods Steel, Finish Black Painted, Standards NFPA, Includes None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-75-31)
- BANDO L Timing Belt, 210L150G (210L150G)
- TRITAN Insert Ball Brng, HC, 1-7/16 dia, 5777.59lb (HC207-23)
- CHICAGO PNEUMATIC Trigger (CA048432)
- MILLER FLUID POWER Hydraulic Cylinder, 2 in Stroke L (1HHV3B20002000)
- MILLER FLUID POWER Hydraulic Cylinder, 2 in Stroke L (1HHV3B15002000)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 12 In Stroke (218-351)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 8 Stroke - 2 Rod (287058)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 24 In Stroke (288-357)
- MAXIM Hyd Cylinder, 3 In Bore, 24 In Stroke (218-343)
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2 Rod (288461)
- Miller Fluid Power Hydraulic Cylinders