Shop All Hydraulic Industrial Cylinder Mounts
Miller Fluid Power
Clevis Cylinder Mount, 4 in Bore Dia.
Mfr # HV3-MKBC-400-175
Zoro # G705747962
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 in
- Mounting NFPA MP2
- Material Steel
- Includes (4) Mounting Bolts, Clevis Pin
- Function Eye Bracket Connection
Product Information
- Brand Miller Fluid Power
- MFR # HV3-MKBC-400-175
- Zoro # G705747962
- Country of Origin United States
- Category Hydraulic Industrial Cylinder Mounts
Dimensions
Bore Dia. | 4 in |
Thread Size | 1-1/4"-12 |
Details
Item | Clevis Cylinder Mount |
Mounting | NFPA MP2 |
Material | Steel |
Includes | (4) Mounting Bolts, Clevis Pin |
Function | Eye Bracket Connection |
Description
Clevis Cylinder Mount, Steel, Bore Dia. 4 in, Thread Size 1-1/4 In.-12, Function Eye Bracket Connection, Mounting NFPA MP2, Includes (4) Mounting Bolts, Clevis Pin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1/2" x 250' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU05030-250)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 30 Stroke - 1.5 Rod (288424)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 182/4TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (48ZK01)
- BESTORQ H Timing Belts (850H100)
- MILLER FLUID POWER Front/Rear Flange, Steel, 1 1/2 In Bore (1A329A)
- SCHNEIDER ELECTRIC Annunciator, Harmony XB5, Illuminated buzzer, plastic, yellow, 22mm, continuous or intermittent tone, 110...120V AC DC (XB5KS2G8)
- DADCO Gas Spring Hydraulic Shock Absorber (90.201.00750.038.TO)
- Miller Fluid Power Hydraulic System Components