Shop All TIG Welding Accessories
Miller Electric
Wireless Hand Control & 14-Pin Receiver
Mfr # 301582
Zoro # G4266735
Free Shipping & Returns
$1,777.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Big 40 CC/CV, Big Blue, Big Blue 300 Pro, Big Blue 350 PipePro, Big Blue 400 Eco Pro, Big Blue Air Pak, Big Blue Turbo, CST 280, Deltaweld Series, Dimension Series, Diversion 180, Dynasty 200/210/280/350/700, Gold Star Series, Invision MPa/MP/P, Mark VI, Maxstar 150 STL/STH, Maxstar 200/210/280/350/700 SD/DX/LX, Maxstar 350/700, Miller Du-Op, PipePro 304, PRO 300, Shopmate 300, Sub Arc DC 650/1000, Summit Arc 1000/1250, Syncrowave 200/210, Syncrowave 250 DX/350 LX, Trailblazer 275/302 Series, XMT 304/350
- Includes 14-Pin Receiver
- Fingertip Switch Type Pushbutton
- Control Type Hand Control
Product Information
- Brand Miller Electric
- MFR # 301582
- Zoro # G4266735
- UPC # 715959389020
- Country of Origin United States
- Category TIG Welding Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Wireless Hand Control |
For Use With | Big 40 CC/CV, Big Blue, Big Blue 300 Pro, Big Blue 350 PipePro, Big Blue 400 Eco Pro, Big Blue Air Pak, Big Blue Turbo, CST 280, Deltaweld Series, Dimension Series, Diversion 180, Dynasty 200/210/280/350/700, Gold Star Series, Invision MPa/MP/P, Mark VI, Maxstar 150 STL/STH, Maxstar 200/210/280/350/700 SD/DX/LX, Maxstar 350/700, Miller Du-Op, PipePro 304, PRO 300, Shopmate 300, Sub Arc DC 650/1000, Summit Arc 1000/1250, Syncrowave 200/210, Syncrowave 250 DX/350 LX, Trailblazer 275/302 Series, XMT 304/350 |
Includes | 14-Pin Receiver |
Fingertip Switch Type | Pushbutton |
Control Type | Hand Control |
Compatible with Series | Big Blue 400 PipePro, Big Blue 400 Pro, Big Blue 450 Duo CST, Big Blue 500 Pro, Big Blue 600 Air Pak, Big Blue 600 Pro, Big Blue 800 Duo Pro, Big Blue 800 Duo Pro Air Pak, Dynasty 210, Dynasty 210 DX, Dynasty 280, Dynasty 280 DX, Dynasty 400, Dynasty 800, Maxstar 210, Maxstar 210 DX, Maxstar 400, Maxstar 800, Multimatic 200, Multimatic 215, Multimatic 220 AC/DC, Multimatic 255, Syncrowave 210, Syncrowave 300, Trailblazer 275, Trailblazer 302 Air Pak, Trailblazer 325, Trailblazer 325 Diesel, XMT 350, XMT 450 |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW) |
Compatible with Model | 907477, 907514, 907514007, 907537, 907549, 907549001, 907549003, 907550, 907551, 907552001, 907596, 907685, 907685002, 907686, 907686002, 907703, 907703001, 907716, 907717, 907718, 907719, 907728, 907732, 907732001, 907733, 907733001, 907736, 907736001, 907737, 907737001, 907750, 907751, 907752, 907757, 907774, 907774001, 907775, 907775001, 907778, 907778001, 907782, 907797, 907797001, 907797002, 907798, 907798001, 907798002, 907798004, 907799, 907799001, 951684, 951692, 951693, 951694, 951695, 951696, 951697, 951757, 951767, 951768, 951796, 951797, 951798, 951799, 951829, 951830 |
Power Supply | (3) AA Batteries |
Connection Type | Wireless |
Compatible with Brand | Miller |
Plug Type | 14-Pin (Miller) |
Operating Range | 300 ft |
Description
The Miller Electric 301582 Wireless Hand Control & 14-Pin Receiver is a useful addition to your TIG welding kit. It allows you to control the welding arc from a distance, allowing for more precise and accurate welds. This wireless remote kit will allow you to have better control over your TIG welder so that you can get the job done right.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Tool Kit (PSI100K)
- BLUEFIRE Handy Cyclone Propane Torch Head (HB-875B)
- PROSKIT SMD Hot Air Rework Station 2-in-1 (SS-989E)
- MOTORMITE SOLDERING IRON-5/3 IN (4MM) 5 FT CORD AN (85362)
- MILLER ELECTRIC Cable Cover, Woven Nylon, 4 In OD12.5 Ft L (WC-4-10)
- MILLER ELECTRIC Tig Accessory Kit, FX (AK-150MFC)
- MILLER ELECTRIC Nozzle, Alumina, #11 (11/16 In), PK10 (54N19)
- MILLER ELECTRIC Collet, Copper, 0.040 In (1.0mm), PK5 (13N21)
- MILLER ELECTRIC Collet Body, Copper, 0.040 In, PK5 (13N26)
- MILLER ELECTRIC Nozzle, Alumina, #4 (1/4 In), PK10 (53N58)
- LINCOLN ELECTRIC Standard 9/20 Collet Bulk Pack 3/32 (KP4749-332-B10)
- Miller Electric TIG Welding Accessories