Shop All TIG Welding Accessories
Miller Electric
Wireless Foot Control & 14-Pin Receiver
Mfr # 301580
Zoro # G4259473
original price:
$2,057.85
32% off
new price: $1,398.99
/ea
Free Shipping & Returns
$1,398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Wireless Foot Control and 14-Pin Receiver
- For Use With Big 40 CC/CV, Big Blue, Big Blue 300 Pro, Big Blue 350 PipePro, Big Blue 400 Eco Pro, Big Blue Air Pak, Big Blue Turbo, CST 280, Deltaweld Series, Dimension Series, Diversion 180, Dynasty 200/210/280/350/700, Gold Star Series, Invision MPa/MP/P, Mark VI, Maxstar 150 STL/STH, Maxstar 200/210/280/350/700 SD/DX/LX, Maxstar 350/700, Miller Du-Op, PipePro 304, PRO 300, Shopmate 300, Sub Arc DC 650/1000, Summit Arc 1000/1250, Syncrowave 200/210, Syncrowave 250 DX/350 LX, Trailblazer 275/302 Series, XMT 304/350
- Includes 14-Pin Receiver, Wireless Foot Control
- Color Black
Product Information
- Brand Miller Electric
- MFR # 301580
- Zoro # G4259473
- UPC # 715959389013
- Country of Origin United States
- Category TIG Welding Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Wireless TIG Foot Control |
Type | Wireless Foot Control and 14-Pin Receiver |
For Use With | Big 40 CC/CV, Big Blue, Big Blue 300 Pro, Big Blue 350 PipePro, Big Blue 400 Eco Pro, Big Blue Air Pak, Big Blue Turbo, CST 280, Deltaweld Series, Dimension Series, Diversion 180, Dynasty 200/210/280/350/700, Gold Star Series, Invision MPa/MP/P, Mark VI, Maxstar 150 STL/STH, Maxstar 200/210/280/350/700 SD/DX/LX, Maxstar 350/700, Miller Du-Op, PipePro 304, PRO 300, Shopmate 300, Sub Arc DC 650/1000, Summit Arc 1000/1250, Syncrowave 200/210, Syncrowave 250 DX/350 LX, Trailblazer 275/302 Series, XMT 304/350 |
Includes | 14-Pin Receiver, Wireless Foot Control |
Color | Black |
Compatible with Series | Big Blue 400 PipePro, Big Blue 400 Pro, Big Blue 450 Duo CST, Big Blue 500 Pro, Big Blue 600 Air Pak, Big Blue 600 Pro, Big Blue 800 Duo Pro, Big Blue 800 Duo Pro Air Pak, Dynasty 210, Dynasty 210 DX, Dynasty 280, Dynasty 280 DX, Dynasty 400, Dynasty 800, Maxstar 210, Maxstar 210 DX, Maxstar 400, Maxstar 800, Multimatic 200, Multimatic 215, Multimatic 220 AC/DC, Multimatic 255, Syncrowave 210, Syncrowave 300, Trailblazer 275, Trailblazer 302 Air Pak, Trailblazer 325, Trailblazer 325 Diesel, XMT 350, XMT 450 |
Power Supply | (3) AA Batteries |
Welding Processes | TIG Welding (GTAW) |
Compatible with Model | 907477, 907514, 907514007, 907537, 907549, 907549001, 907549003, 907550, 907551, 907552001, 907596, 907685, 907685002, 907686, 907686002, 907703, 907703001, 907716, 907717, 907718, 907719, 907728, 907732, 907732001, 907733, 907733001, 907736, 907736001, 907737, 907737001, 907750, 907751, 907752, 907757, 907774, 907774001, 907775, 907775001, 907778, 907778001, 907782, 907797, 907797001, 907797002, 907798, 907798001, 907798002, 907798004, 907799, 907799001, 951684, 951692, 951693, 951694, 951695, 951696, 951697, 951757, 951767, 951768, 951796, 951797, 951798, 951799, 951829, 951830 |
Compatible with Brand | Miller |
Connection Type | Wireless |
Control Type | Foot Control |
Plug Type | 14-Pin (Miller) |
Enhanced Process | Pulsed TIG (GTAW-P) |
Compatible with Manufacturer Part Number | 300507, 300688, 300749 |
Operating Range | 90 ft |
Compatible Grainger Part Number | 13Z844 |
Description
Wireless TIG Foot Control
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Heating Tip, Size 10 In, Rosebud (MT603)
- TURBOTORCH Torch Tip, Swirl (0386-0819)
- HARRIS No.4 Acet Heat Tip (J-63-4)
- LIGHT HOUSE BEAUTY Full Face Grinding Shield (LI382369)
- MILLER ELECTRIC Gas Lens, Copper / Brass, 1/8 In, PK2 (45V27)
- MILLER ELECTRIC Nozzle, Alumina, #4 (1/4 In), PK10 (13N08)
- MILLER ELECTRIC Weldcraft Gas Lens Kit (AK4GL)
- MILLER ELECTRIC Remote Finger Control, Plastic (301146)
- MILLER ELECTRIC VALVE KNOB & STEM (VS-2)
- MILLER ELECTRIC Handle, Knurled Thread, Knurled Thread (53N06)
- AMERICAN TORCH TIP Tig Torch, 200 Amp (26FV)
- Miller Electric TIG Welding Accessories