Shop All Welding Accessories
Miller Electric
Welding Table, Steel, 1000 lb. Cap., Blue
Mfr # 951793
Zoro # G2132927
product price: $3,973.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$3,973.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Work Surface Pattern X-Pattern 3/16 in Steel Top
- Color Blue
- Work Surface Width 57 in
- Work Surface Depth 27 in
Product Information
- Brand Miller Electric
- MFR # 951793
- Zoro # G2132927
- UPC # 715959670609
- Country of Origin China
- Category Welding Accessories
Dimensions
Work Surface Width | 57 in |
Work Surface Depth | 27 in |
Overall Height | 35 in |
Overall Width | 58 in |
Overall Depth | 30 in |
Adjustable Height | No |
Details
Promotion Restriction | Not eligible for promotion |
Item | Welding Table |
Work Surface Pattern | X-Pattern 3/16 in Steel Top |
Color | Blue |
Load Capacity | 1,000 lb |
Includes | 60 Series Weld Curtain, S-Series Caster kit (4 Casters), Tool Chest, Welding Convenience Kit, Welding Table Outer Shelf, Welding Vice Kit |
Finish | Painted |
Construction | Steel |
Work Surface Thickness | 0.38 in |
Features | Adjustable Leveling Feet, Customizable |
Frame Material | Steel |
Portability | Portable |
Work Surface Finish | Painted |
Frame Color | Blue |
Adjustability | Not Adjustable |
Process | Welding |
Weight Capacity | 1,000 lb |
Description
Welding Table, Overall Depth 30 in, Overall Height 35 in, Overall Width 58 in, Includes 60 Series Weld Curtain, S-Series Caster kit (4 Casters), Tool Chest, Welding Convenience Kit, Welding Table Outer Shelf, Welding Vice Kit, Weight Capacity 1,000 lb, Work Surface Finish Painted, Work Surface Pattern X-Pattern 3/16 in Steel Top, Adjustability Not Adjustable, Features Adjustable Leveling Feet, Customizable, Frame Color Blue, Frame Material Steel, Portability Portable, Process Welding
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BEAUTY TOOLS Solder Pot, Digital, Mil-Spec, 3 lb. (D-600)
- TENG TOOLS Magnetic Welding Angle Block 120 x 82mm - MH75 (MH75)
- MARKAL Temperature Indicator Stick, 300F (86625)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E6013, 5 lb. (E6013-125-05P)
- MILLER ELECTRIC MILLER 4pc MIG V-Knurl Drive Roll Kit (046794)
- MILLER ELECTRIC ArcArmor (R) Running Gear/Cart, 4 in H x 17-3/4 in W (301239)
- MILLER ELECTRIC Leather Torch Cable Cover, 25 Ft (231867)
- MILLER ELECTRIC Cable Cover, Nylon, 30 ft. L (118678)
- MILLER ELECTRIC Pilot Light (WDW1508)
- MILLER ELECTRIC MILLER 1pc MIG U-Groove Idler Roll (230710)
- ZORO SELECT Cooling Fluid, 1 gal Tank Capacity (CF3-1G)
- Miller Electric Welding Accessories