Shop All Welding Accessories
Miller Electric
Welding Machine Protective Cover
Mfr # 301524
Zoro # G007630443
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Nylon
- Color Blue
- For Use With Multimatic 220 AC/DC
- Overall Height 18 in
Product Information
- Brand Miller Electric
- MFR # 301524
- Zoro # G007630443
- UPC # 715959667180
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 18 in |
Overall Width | 12 in |
Overall Depth | 21 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Protective Cover |
Material | Nylon |
Color | Blue |
For Use With | Multimatic 220 AC/DC |
Compatible with Series | Multimatic 220 AC/DC |
Features | Complete Coverage, Portable |
Compatible with Model | 907757 |
Weight | 5 lb |
Compatible with Brand | Miller |
Description
Protective Cover, Color Blue, Compatible with Brand Miller, Compatible with Model 907757, Compatible with Series Multimatic 220 AC/DC, Features Complete Coverage, Portable, For Use With Multimatic 220 AC/DC, Material Nylon, Overall Depth 21 in, Overall Height 18 in, Overall Width 12 in, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRY TECHNOLOGIES COOKSON ELECT 4 In 1 Copper Pipe Cleaning Tool (AM51041)
- LINCOLN ELECTRIC LINCOLN No7 TIG Weld Alumina Std Nozzle (KP4755-7)
- STEINER Yellow Welding Curtain, 60"X81Yd Roll (334-60R)
- MILLER ELECTRIC Water Hose, Rubber, 1/2 in. Diameter (45V08RBB)
- MILLER ELECTRIC MILLER 4pc MIG V-Groove Drive Roll Kit (087132)
- MILLER ELECTRIC MILLER 4pc MIG V-Groove Drive Roll Kit (046782)
- MILLER ELECTRIC Regulator Guard, For HB1700 Regulators (H195)
- MILLER ELECTRIC Low-Conductivity Coolant, 1 gal (043810)
- MILLER ELECTRIC Wired Foot Control (301589)
- MILLER ELECTRIC Welding Machine Protective Cover (195142)
- ARC-ZONE Black Custom Anodized Cordless Sharpie DX Adjustable, Kit (A-PTGK-DXCL-BBB-K)
- Miller Electric Welding Accessories