Shop All Welding Accessories
Miller Electric
Welding Machine Protective Cover
Mfr # 301262
Zoro # G407458647
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Nylon
- Color Blue
- For Use With Millermatic 141/190/211, Multimatic 215
- Overall Height 13 in
Product Information
- Brand Miller Electric
- MFR # 301262
- Zoro # G407458647
- UPC # 715959614535
- Country of Origin United States
- Category Welding Accessories
Dimensions
Overall Height | 13 in |
Overall Width | 12 in |
Overall Depth | 21 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Protective Cover |
Material | Nylon |
Color | Blue |
For Use With | Millermatic 141/190/211, Multimatic 215 |
Compatible with Model | 907612, 907614, 907693, 951601, 951603, 951674 |
Weight | 5 lb |
Features | Complete Coverage, Portable |
Compatible with Series | Millermatic 141, Millermatic 190, Millermatic 211, Multimatic 215 |
Compatible with Brand | Miller |
Description
Protective Cover, Color Blue, Compatible with Brand Miller, Compatible with Model 907612, 907614, 907693, 951601, 951603, 951674, Compatible with Series Millermatic 141, Millermatic 190, Millermatic 211, Multimatic 215, Features Complete Coverage, Portable, For Use With Millermatic 141/190/211, Multimatic 215, Material Nylon, Overall Depth 21 in, Overall Height 13 in, Overall Width 12 in, Weight 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Airco Style Cutting Tip, LP Propane/Natural Gas, #0 (261-0)
- HAKKO Soldering Tip, Chisel, 5.2mm x 8mm (T15-D52)
- MILLER ELECTRIC Nozzle, Alumina, #7 (7/16 In), PK10 (53N61)
- PARKER TORCHOLOGY Replacement Torch Body, 150A, Air Cooled (WP-17) (PWP17)
- MILLER ELECTRIC MILLER 3pc MIG V-Knurl Drive Roll (261157)
- MILLER ELECTRIC Circle Cutting Guide (16229)
- MILLER ELECTRIC MILLER 1pc MIG U-Groove Idler Roll (227439)
- MILLER ELECTRIC MILLER 1pc MIG V-Knurl Drive Roll (227434)
- MILLER ELECTRIC Welding Running Gear and Cylinder Rack (951770)
- MILLER ELECTRIC Smith Equipment Flow Reg Part Hose7294-1 (7294-1)
- MILLER ELECTRIC Compressor Filter/Separator Kit (279120)
- Miller Electric Welding Accessories