Shop All Welding Helmets
This Product is Discontinued
Miller Electric
Welding Helmet, Shade 8 to 13, Black (Discontinued)
Mfr # 281000
Zoro # G4549045
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Welding Helmet Type Auto-Darkening
- Lens Shade 8 to 13
- Viewing Area 3.82 in x 2.44 in
- Number of Arc Sensors 4
Product Information
- Brand Miller Electric
- MFR # 281000
- Zoro # G4549045
- UPC # 715959657181
- Country of Origin Korea, Republic of
- Category Welding Helmets
Description
Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 3,000 hr, Battery Type Lithium Ion, Color Black, Features Auto-On/Auto-Off Power Control, Clearlight Lens Technology, Improved Digital Controls, Redesigned Headgear, Grind Mode Yes, Helmet Material Nylon, Helmet Type Auto-Darkening, Includes (2) Inside Cover Lenses, (5) Outside Cover Lenses, Helmet Bag, Includes Batteries Yes, Light State 3, Number of Arc Sensors 4, Power Source Battery, Solar, Series Digital Elite
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.