Shop All Welding Helmets
Miller Electric
Welding Helmet Lens, 5-3/8" L, 5-1/4" W
Mfr # 289713
Zoro # G907045880
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Standards ANSI Z87.1+, CE, CSA
- Material Glass, Plastic
- Features Auto-Darkening
- Plate Length 5 3/8 in
Product Information
- Brand Miller Electric
- MFR # 289713
- Zoro # G907045880
- UPC # 715959694780
- Country of Origin Korea, Republic of
- Category Welding Helmets
Dimensions
Plate Length | 5 3/8 in |
Plate Width | 5 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Welding Helmet Auto-Darkening Lens |
Standards | ANSI Z87.1+, CE, CSA |
Material | Glass, Plastic |
Features | Auto-Darkening |
For Use With | Black (289714), Black Ops (289715), Departed (289720), Imperial (288725), Relic (288722), Stars and Stripes (288420) |
Lens Color | Clear |
Welding Shade Designation | W8 to W13 |
Compatible with Series | Black, Black Ops, Departed, Imperial, Relic, Stars and Stripes |
Compatible with Manufacturer Model Number | 288420, 288722, 288725, 289714, 289715, 89720 |
Plate Thickness | 0.5 in |
Magnification | No |
Diopter Strength | +2.0 |
Compatible with Brand | Miller |
Compatible with Manufacturer Model Number [NEW] | 288420, 288722, 288725, 289714, 289715, 89720 |
Compatible with Manufacturer Part Number | 288420, 288722, 288725, 289714, 289715, 89720 |
Compatible Manufacturer Part Number | 288420, 288722, 288725, 289714, 289715, 89720 |
Compatible Manufacturer Model Number | 288420, 288722, 288725, 289714, 289715, 89720 |
For Use with Mfr. Model Number | 288420, 288722, 288725, 289714, 289715, 89720 |
For Use With Mfr. Model Number | 288420, 288722, 288725, 289714, 289715, 89720 |
Description
Welding Helmet Auto-Darkening Lens, Compatible with Brand Miller, Compatible with Manufacturer Model Number 288420, 288722, 288725, 289714, 289715, 89720, Compatible with Series Black, Black Ops, Departed, Imperial, Relic, Stars and Stripes, Diopter Strength +2.0, Features Auto-Darkening, For Use With Black (289714), Black Ops (289715), Departed (289720), Imperial (288725), Relic (288722), Stars and Stripes (288420), Includes Not Applicable, Lens Color Clear, Magnification No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E7018AC, 50 lb. (20YD56)
- SMITH EQUIPMENT Heavy Duty Combination Torch Outfit, HBA-30 Series, Acetylene, Welds Up To 1/2 in (HBA-30300)
- MILLER ELECTRIC Contact Tip, FasTip, 0.030, PK25 (206185)
- MASTER APPLIANCE Carrying Case (70-40U)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289755)
- MILLER ELECTRIC Welding Helmet, Metalworks Graphics (287810)
- MILLER ELECTRIC Welding Helmet, Black, 26" Max Head Dia. (288924)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (288722)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289720)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289807)
- SUREWERX USA Fiber Shell Welding Helmet, Shade 10 Lens Shade, 2 x 4-1/4 in Viewing Area, ANSI Z87.1 - 2010 (14532)
- Miller Electric Welding Helmets