Shop All Welding Helmets
Miller Electric
Welding Helmet, Digital, Tan, Nylon
Mfr # 280054
Zoro # G810105602
product price: $680.99
/ea
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Viewing Area 13.4 sq in
- TIG AMP Rating 5 A
- Series Digital Infinity
- Grind Mode Yes
Product Information
- Brand Miller Electric
- MFR # 280054
- Zoro # G810105602
- UPC # 715959702164
- Country of Origin Korea, Republic of
- Category Welding Helmets
Description
Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Color Tan, EN379 Classification 1/1/1/2, Features Auto On/Off, Four Operating Modes, Quick Release Cover Lens, Graphics Military, Grind Mode Yes, Helmet Material Nylon, Helmet Type Auto-Darkening, Includes (2) Inside Cover Lenses, (5) Outside HDV Cover Lenses, Clip-On Top Comfort Cushion, Helmet Bag, Includes Batteries Yes, Lens Color Clear, Light State 3, Magnification No, Number of Arc Sensors 4, Series Digital Infinity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Solder Pellets, Bag, PK5 (5533)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E308L-16, 5 lb. (41R189)
- POWERWELD Victor Style Brazing/Welding Tip, Type W-J, #1 (1-W-J)
- AMERICAN TORCH TIP Cable Cover, CC-4-10 (CC-4-10)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289764)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289756)
- MILLER ELECTRIC Welding Cap, Blue Flame, 7 (289970)
- MILLER ELECTRIC Welding Helmet, Auto Darkening, 1-3/8"H (287798)
- MILLER ELECTRIC Welding Helmet, Black, 26" Max Head Dia. (288924)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289714)
- LINCOLN ELECTRIC Welding Helmet, Digital ADF Controls (K3034-5)
- Miller Electric Welding Helmets