Shop All Welding Helmets
Miller Electric
Welding Helmet, Black/Blue/Red/Silver
Mfr # 282006
Zoro # G207045979
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Viewing Area 7.22 in
- Grind Mode Yes
- Lens Material Polycarbonate
- Features Auto-On/Off, AutoSense, Half Shade Settings, Improved Digital Controls, Quick Release Cover Lens, Three Operating Modes, Variable Shade
Product Information
- Brand Miller Electric
- MFR # 282006
- Zoro # G207045979
- UPC # 715959695107
- Country of Origin Korea, Republic of
- Category Welding Helmets
Dimensions
Helmet Width | 9 in |
Head Diameter Minimum | 21 1/2 in |
Head Diameter Maximum | 26 in |
Description
Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 2,000 hr, Battery Type Disposable CR2450, Color Black, Blue, Red, Silver, Compatible Suspension Brand Name Miller, Compatible Suspension Grainger Part Number 60UP42, Compatible Suspension Manufacturer Part Number Not Applicable, EN379 Classification Not Applicable, Features Auto-On/Off, AutoSense, Half Shade Settings, Improved Digital Controls, Quick Release Cover Lens, Three Operating Modes, Variable Shade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METAL MAN WORK GEAR Metal Man ARC80T Inverter Power 120V DC Stick Welder, 5.4 ft Torch Length, 20 Amp Input (ARC80T)
- AMICO ELECTRIC 50-Amp Non-touch Pilot Arc Air Plasma Cutter, 100-250V Wide Voltage, 4/5 inch Clean Cut. (APC-50HF)
- WESTWARD 14" Welding Electrode 1/16" Dia., AWS E6013, 5 lb. (20YD14)
- HAKKO Nozzle, Round, 2.3mm x 4.0mm Size (N61-17)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289756)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289759)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289844)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (288725)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (288420)
- MILLER ELECTRIC Welding Helmet, Rise Graphics (287815)
- BLUE DEMON TRUE VIEW PANO V2 WELDING HOOD, EXTERIOR COVER LENS SET, 5 PACK, CLEAR (BDWH-TRUEVIEW-PANOV2-EL)
- Miller Electric Welding Helmets