Shop All Welding Helmets
Miller Electric
Welding Helmet, Black, 26" Max Head Dia.
Mfr # 288924
Zoro # G107045901
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Viewing Area 9.2 in
- Switching Speed 1/25000 sec
- Battery Type Disposable CR2450
- Lens Material Polycarbonate
Product Information
- Brand Miller Electric
- MFR # 288924
- Zoro # G107045901
- UPC # 715959692472
- Country of Origin Korea, Republic of
- Category Welding Helmets
Dimensions
Head Diameter Maximum | 26 in |
Helmet Width | 9 in |
Head Diameter Minimum | 21 1/2 in |
Description
Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 2,000 hr, Battery Type Disposable CR2450, Color Black, Compatible Suspension Brand Name Miller, Compatible Suspension Grainger Part Number 60UP42, Compatible Suspension Manufacturer Part Number Not Applicable, EN379 Classification Not Applicable, Features Auto-On/Off, AutoSense, External Grind Control, Half Shade Settings, Improved Digital Controls, InfoTrack 2.0, Memory Function, Quick Release Cover Lens, X-Mode
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD TIG Torch Dinse Adaptor, 18-Series/20-Series Water Cooled (PWTA1820)
- WELLER Soldering Tip, Chisel, 1/2In. (T0054442899)
- MILLER ELECTRIC Headgear, For All Miller Helmet Series, Nylon, Gray (770246)
- HAKKO Soldering Tip, Conical, 0.1mm x 13.5mm (T15-ILS)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289759)
- MILLER ELECTRIC Welding Helmet, Digital ADF Control, Viewing Area 6 sq in, Black (287803)
- MILLER ELECTRIC Welding Helmet (292933)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289762)
- MILLER ELECTRIC Welding Helmet, Black/Blue/Red/Silver (282006)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289720)
- TITAN Clear Protective Replacemnt Lenses, 41261 (TIT41261)
- Miller Electric Welding Helmets