Shop All Welding Helmets
This Product is Discontinued
Miller Electric
Welding Helmet, Auto-Darkening, Nylon (Discontinued)
Mfr # 280051
Zoro # G3919585
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Welding Helmet Type Auto-Darkening
- Lens Shade 8 to 13
- Viewing Area 4.40 in x 3.10 in
- EN379 Classification 1/1/1/2
Product Information
- Brand Miller Electric
- MFR # 280051
- Zoro # G3919585
- UPC # 715959665063
- Country of Origin Korea, Republic of
- Category Welding Helmets
Description
Welding Helmet, ADF Controls Digital, Battery Chemistry Lithium Ion, Battery Life 9 yr, Battery Type Lithium Ion, Color Blue/Brown/White, EN379 Classification 1/1/1/2, Features Clearlight Lens Technology, Infotrack Arc Tracking Technology, X-Mode, Graphics Black/Blue/Brown/White, Grind Mode Yes, Helmet Material Nylon, Helmet Type Auto-Darkening, Includes (2) Inside Cover Lenses, (5) Outside Cover Lenses, Clip-On Top Comfort Cushion- Limited Time, Helmet Bag, Includes Batteries Yes, Light State 3
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.