Shop All Welding Contact Tip
Miller Electric
Welding Conduit Liner, RN, 0.035-0.045
Mfr # 202890
Zoro # G1320733
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For MIG Guns Miller(R) Roughneck
- Material Steel/Copper
- Style 15 ft
- For Use With ROUGHNECK Guns
Product Information
- Brand Miller Electric
- MFR # 202890
- Zoro # G1320733
- UPC # 715959556040
- Country of Origin United States
- Category Welding Contact Tip
Dimensions
Wire Size (In.) | 0.035-0.045 |
Maximum Wire Diameter | 0.045 in |
Overall Length | 15 ft |
Minimum Wire Diameter | 0.035 in |
Details
Promotion Restriction | Not eligible for promotion |
For MIG Guns | Miller(R) Roughneck |
Item | Liner |
Material | Steel/Copper |
Style | 15 ft |
For Use With | ROUGHNECK Guns |
Series | Roughneck |
Type | Monocoil |
Color | Gray, White |
Liner Model | 202890 |
Compatible with Brand | Miller |
Compatible with Model | C-3010, C-3012, C-3015, C-4010, C-4012, C-4015, C-5010, C-5012, C-5015 |
Compatible with Series | Roughneck C-Series |
Welding Processes | MIG Welding (GMAW) |
Description
Liner, Compatible with Series Roughneck C-Series, Compatible with Model C-3010, C-3012, C-3015, C-4010, C-4012, C-4015, C-5010, C-5012, C-5015, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.045 in, Minimum Wire Diameter 0.035 in, Overall Length 15 ft, Material Steel/Copper, Color Gray, White, For Use With ROUGHNECK Guns, Series Roughneck, Liner Model 202890, Compatible with Brand Miller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Welding helmet: VISION w/ X54V 5x4" TANK (X54V-1555)
- CHEMTRONICS Desoldering Wick, 25 ft., 10, Copper, Rosin (10-25L)
- HARRIS Rosin Core Solder, Dia 0.062 In, 1lb (331868)
- HAKKO Connector Assembly, Blue, ESD Safe (FM2027-02)
- MILLER ELECTRIC M 100/150 MIG Consumable Kit .035 wire (234609)
- MILLER ELECTRIC Contact Tip, FasTip, 0.052-3/64, PK25 (206189)
- MILLER ELECTRIC Nozzle, Straight, Orifice, 3/4 (199617)
- MILLER ELECTRIC Contact Tip, FasTip, 0.052-3/64, PK10 (223019)
- MILLER ELECTRIC Tip, Standard, Contact, .062, PK10 (135425)
- MILLER ELECTRIC Tip, Standard, Contact, .035, PK10 (147314)
- MILLER ELECTRIC Gas Diffuser, Roughneck, FasTip, PK2 (206195)
- Miller Electric Welding Contact Tip