Shop All Welding Helmets
Miller Electric
Welding Cap, Blue Flame, 7-1/8
Mfr # 286971
Zoro # G7748033
original price:
$21.99
5% off
new price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Designed for Increased Breathability
- Style Cap
- Color Black/Blue
- Material 100% Cotton
Product Information
- Brand Miller Electric
- MFR # 286971
- Zoro # G7748033
- UPC # 715959677509
- Country of Origin United States
- Category Welding Helmets
Dimensions
Hat Size | 7 1/8 in |
Size | 7 1/8 in |
Head Size | 7 1/8 in |
Maximum Hat Size | 7.125 |
Crown Depth | 6 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Welding Cap |
Features | Designed for Increased Breathability |
Style | Cap |
Color | Black/Blue |
Material | 100% Cotton |
Includes Bill | Yes |
Maximum Head Circumference | 7 1/8 in |
Legend/Symbol | Blue Flame |
Description
Welding Cap, Style Cap, Material 100 Percent Cotton, Maximum Hat Size 7.125, Color Black/Blue, Size 7 1/8 in, Maximum Head Circumference 7 1/8 in, Crown Depth 6 1/2 in, Features Designed for Increased Breathability, Includes Bill Yes, Legend/Symbol Blue Flame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Long Propane Heating Torch (PW507)
- HARRIS Soldering Flux, 80 oz. Container Size (SSBF5)
- XTRWELD E6010 1/8 x 10Lb. Box priced per pound Vac Pack, AWS A5.1, CTD E Flux Red (SE6010125-10)
- 3M Magnification Plate (08-0500-57)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (288725)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289807)
- MILLER ELECTRIC Welding Helmet, Metalworks Graphics (287810)
- MILLER ELECTRIC Welding Helmet, Shade 8 to 12, Black (238497)
- MILLER ELECTRIC Welding Helmet, Black, 26" Max Head Dia. (288924)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289808)
- ESAB Front Lens Tweco Helmet (20891010)
- Miller Electric Welding Helmets