Shop All TIG Welding Accessories
Miller Electric
Water Hose, Rubber, 1/2 in. Diameter
Mfr # 45V08RBB
Zoro # G4171940
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Rubber
- For Use With W-125 Series, W-180 Series, W-200 Series, W-225 Series, W-250 Series
- Diameter 1/2 in
- Application 25 ft (7.6m)
Product Information
- Brand Miller Electric
- MFR # 45V08RBB
- Zoro # G4171940
- UPC # 608201230433
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Diameter | 1/2 in |
Hose Length | 25 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Water Hose |
Material | Rubber |
For Use With | W-125 Series, W-180 Series, W-200 Series, W-225 Series, W-250 Series |
Application | 25 ft (7.6m) |
Compatible Chemicals | Fresh Water |
Hose Tube Material | Braided Rubber |
Compatible with Brand | Weldcraft |
Compatible with Series | 20, 24W, 25, HW-20, HW-25, PTW-20, W-180, W-200, W-225, W-250 |
Reference Number | 45V08RBB |
Welding Processes | TIG Welding (GTAW) |
Compatible with Model | 20, 20F, 20HP, 20P, 24W, HW-20, HW-20R, HW-25, PTW-20, WP-125L, WP-20, WP-20P, WP-20V, WP-24W, WP-25 |
Hose Color | Blue |
Description
Water Hose, Compatible with Series 20, 24W, 25, HW-20, HW-25, PTW-20, W-180, W-200, W-225, W-250, Compatible with Model 20, 20F, 20HP, 20P, 24W, HW-20, HW-20R, HW-25, PTW-20, WP-125L, WP-20, WP-20P, WP-20V, WP-24W, WP-25, Hose Color Blue, Hose Length 25 ft, Hose Tube Material Braided Rubber, Welding Processes TIG Welding (GTAW), Reference Number 45V08RBB, Compatible Chemicals Fresh Water, Compatible with Brand Weldcraft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC #10 Shade Repl Lens (KH618)
- XTRWELD 2.0% Lanthanated Tungsten Electrode, 1/16, Blue, 10PK (WTLAN20062)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 40A, PK5 (9-8207)
- PARKER TORCHOLOGY Bernard Style Contact Tip, .045" Elliptical (P7490)
- MILLER ELECTRIC Collet, Copper, 1/8 In, PK5 (10N25)
- MILLER ELECTRIC Tig Accessory Kit, FX (AK-225MFC)
- MILLER ELECTRIC Tig Accessory Kit, Ceriated (AK3C)
- MILLER ELECTRIC Handle, Knurled Thread, Knurled Thread (53N06)
- MILLER ELECTRIC Collet Body, Copper, 3/32 In, PK5 (10N32)
- MILLER ELECTRIC Weldcraft Gas Lens Kit (AK3GL)
- AMERICAN TORCH TIP Nozzle, 13N08, PK10 (13N08)
- Miller Electric TIG Welding Accessories