Shop All TIG Welding Accessories
Miller Electric
Water Hose Hose, Braided Rubber, 25 Ft L
Mfr # CS310-25W
Zoro # G7514412
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Braided Rubber
- For Use With W-310 Series
- Application 25 ft Long
- Compatible Chemicals Fresh Water
Product Information
- Brand Miller Electric
- MFR # CS310-25W
- Zoro # G7514412
- UPC # 640026847434
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Hose Length | 25 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Water Hose |
Material | Braided Rubber |
For Use With | W-310 Series |
Application | 25 ft Long |
Compatible Chemicals | Fresh Water |
Compatible with Model | CS310A |
Hose Tube Material | Braided Rubber |
Welding Processes | TIG Welding (GTAW) |
Compatible with Series | W-310 |
Compatible with Brand | Weldcraft |
Description
Water Hose, Compatible with Series W-310, Compatible with Model CS310A, Hose Length 25 ft, Hose Tube Material Braided Rubber, Welding Processes TIG Welding (GTAW), Compatible Chemicals Fresh Water, Compatible with Brand Weldcraft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNARD Diffuser, Centerfire (D-1T-5)
- ASTRO PNEUMATIC HEADBAND GEAR ASSY - PART (AO8075-B15)
- ALPHA METALS Braze Wire & Flx Silver (53500)
- SEELYE Welding Rod, HMWDPE, 5/32 In, Black, PK35 (900-19005)
- MILLER ELECTRIC Nozzle, Alumina, #11 (11/16 In), PK10 (54N19)
- MILLER ELECTRIC Long Back Cap, PK2 (57Y02)
- MILLER ELECTRIC Water Hose, Vinyl, 25 Ft (7.6m) (41V32)
- MILLER ELECTRIC TIG Wireless Remote Hand Control Belt Clip (249233)
- MILLER ELECTRIC Power Cable, Rubber, 25 Ft (7.6m) (57Y03R)
- MILLER ELECTRIC Handle, Knurled Thread, Knurled Thread (105Z55)
- WALTER SURFACE TECHNOLOGIES Weld Cleaning Solution, 1.3 gal. (54A006)
- Miller Electric TIG Welding Accessories